Gauge, 2.5", 0/3000psi, 1/4"CBM, SS, 2 1/2 in Dial, 1/4 in NPT Male Center Back Location

  • Mfr # PRO-302L-254P-01

  • Zoro # G9583701


product price:  $51.39
/ea

Key Features

Accuracy
2-1-2% of Span
Process Connection Location
Center Back
Process Connection Size
1/4 in NPT Male
Dial Size (In.)
2 1/2 in
Gauge Case Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PRO-302L-254P-01
Zoro #
G9583701
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in NPT Male
Dial Size (In.)
2 1/2 in
Connection Size
1/4" NPT Male
Length
2.71"
Diameter
2.71"
Case Diameter
2.71 in

Details

Item
Gauge,2.5",0/3000psi,1/4"CBM,SS
Accuracy
2-1-2% of Span
Process Connection Location
Center Back
Gauge Case Material
Stainless Steel
Range
0 to 3000 psi
Gauge Application
In Applications Where Vibration or Pulsation is Present
Material
Stainless Steel
Max. Pressure (PSI)
3000
Connection Location
Center Back
Pressure Range
0 to 3000 psi
Maximum Pressure
3000

Description

Gauge,2.5 In.,0/3000psi,1/4 In.CBM,SS

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products