Shop All Pressure Gauges
Pic Gauges
Gauge, 2.5", 0/400psi, 1/4"CBM, Frt Flange
Mfr # PRO-204L-254I
Zoro # G8091021
product price: $27.45
/ea
$27.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Center Back
- Connection Size 1/4" NPT Male
- Accuracy 2-1-2% of Span
- Material Stainless Steel
- Length 2.12"
Product Information
- Brand Pic Gauges
- MFR # PRO-204L-254I
- Zoro # G8091021
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" NPT Male |
Length | 2.12" |
Diameter | 3.46" |
Dial Size (In.) | 2-1/2 |
Details
Description
Gauge,2.5",0/400psi,1/4"CBM,Frt Flange
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE AC Clamp OnCurrent Probe, 3 to 3000A (I3000S FLEX-36)
- ZORO SELECT Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Plastic, Black (18C766)
- OMRON Timer (H3CR-AP AC100-240/DC100-125)
- TEST PRODUCTS INTL Test Lead, Deluxe PVC Kit (SDK1)
- PIC GAUGES Gauge, 2.5", 0/60psi, 1/4"CBM, Frt Flange (PRO-204L-254D)
- PIC GAUGES Gauge, 2.5", 0/30psi, 1/4"CBM, Frt Flange (PRO-204L-254C)
- PIC GAUGES Gauge, 2.5", 0/4000psi, 1/4"CBM, Frt Flange (PRO-204L-254Q)
- PIC GAUGES Pressure Gauge, 0 to 30 psi, 1/4 in BSPT, Black (SEP-101D-254C-BSPT)
- PIC GAUGES Pressure Gauge, 0 to 3000 psi, Number 4 SAE, Stainless Steel, Silver (201L-25XP-SAE4)
- PIC GAUGES Pressure Gauge, 0 to 1000 psi, 1/4 in BSPT, Black (SEP-101D-204M-BSPT)
- ZORO SELECT Compound Gauge, -30 to 0 to 30 in Hg/psi, 1/4 in MNPT, Stainless Steel, Silver (4FMK4)
- Pic Gauges Pressure Gauges