Shop PIC GAUGES

Gauge, 2.5", 0/5000psi, 1/4"LBM, SS, FrtFlng, 2 1/2 in Dial, 1/4 in NPT Male Lower Back Location

  • Mfr # PRO-314D-254R
  • Zoro # G8045600

product price: 
$
65.69
/ea

Key Features

Accuracy
1% of Span
Process Connection Location
Lower Back
Process Connection Size
1/4 in NPT Male
Dial Size (In.)
2 1/2 in
Gauge Case Material
Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PRO-314D-254R
Zoro #
G8045600
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in NPT Male
Dial Size (In.)
2 1/2 in
Connection Size
1/4" NPT Male
Diameter
3.45"
Length
2.23"
Nominal Dial Size
2 1/2 in
Case Diameter
3.45 in

Details

Item
Gauge,2.5",0/5000psi,1/4"LBM,SS,FrtFlng
Accuracy
1% of Span
Process Connection Location
Lower Back
Gauge Case Material
Stainless Steel
Range
0 to 5000 psi
Connection Location
Lower Back
Material
Stainless Steel
Max. Pressure (PSI)
5000
Pressure Range
0 to 5000 psi
Maximum Pressure
5000

Description

Gauge,2.5 In.,0/5000psi,1/4 In.LBM,SS,FrtFlng

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.