
Gauge, 2.5", 30/0/300psi, 1/4"CBM, SS, 2 1/2 in Dial, 1/4 in NPT Male Back Location
Mfr # PRO-304D-254CH-01
Zoro # G8044051
product price:Â $46.19
/eaKey Features
Process Connection Location
Back
Process Connection Size
1/4 in NPT Male
Dial Size (In.)
2 1/2 in
Gauge Case Material
Stainless Steel
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
PRO-304D-254CH-01
Zoro #
G8044051
UPC #
-
Country of Origin
China
Dimensions
Process Connection Size
1/4 in NPT Male
Dial Size (In.)
2 1/2 in
Connection Size
1/4" NPT Male
Nominal Dial Size
2 1/2 in
Details
Item
Gauge,2.5",30/0/300psi,1/4"CBM,SS
Process Connection Location
Back
Gauge Case Material
Stainless Steel
Material
Stainless Steel
Max. Pressure (PSI)
300
Range
30" Hg Vac/0 to 300 psi
Connection Location
Back
Pressure Range
30 in Hg Vac/0 to 300 psi
Maximum Pressure
300
Description
Gauge,2.5 In.,30/0/300psi,1/4 In.CBM,SS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.