Gauge, 2.5", 30/0/60psi, 1/4"CBM, SS, 2 1/2 in Dial, 1/4 in NPT Male Center Back Location

  • Mfr # PRO-302D-254CD-01

  • Zoro # G8043080


product price:  $45.19
/ea

Key Features

Process Connection Location
Center Back
Process Connection Size
1/4 in NPT Male
Dial Size (In.)
2 1/2 in
Gauge Case Material
Stainless Steel
Connection Size
1/4" NPT Male
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PRO-302D-254CD-01
Zoro #
G8043080
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in NPT Male
Dial Size (In.)
2 1/2 in
Connection Size
1/4" NPT Male
Nominal Dial Size
2 1/2 in

Details

Item
Gauge,2.5",30/0/60psi,1/4"CBM,SS
Process Connection Location
Center Back
Gauge Case Material
Stainless Steel
Range
30" Hg Vac/0 to 60 psi
Connection Location
Center Back
Material
Stainless Steel
Max. Pressure (PSI)
60
Pressure Range
30 in Hg Vac/0 to 60 psi
Maximum Pressure
60

Description

Gauge,2.5 In.,30/0/60psi,1/4 In.CBM,SS

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.