
Gauge, 2.5", 30/0VAC, 1/4"LBM, SS, Front Flg, 2 1/2 in Dial, 1/4 in NPT Male Lower Back Location
Mfr # PRO-314D-254A
Zoro # G8045619
product price: $60.15
/eaKey Features
Accuracy
1% of Span
Process Connection Location
Lower Back
Process Connection Size
1/4 in NPT Male
Dial Size (In.)
2 1/2 in
Gauge Case Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PRO-314D-254A
Zoro #
G8045619
UPC #
-
Country of Origin
China
Dimensions
Process Connection Size
1/4 in NPT Male
Dial Size (In.)
2 1/2 in
Length
2.23"
Diameter
3.45"
Connection Size
1/4" NPT Male
Nominal Dial Size
2 1/2 in
Case Diameter
3.45 in
Details
Item
Gauge,2.5",30/0VAC,1/4"LBM,SS,Front Flg
Accuracy
1% of Span
Process Connection Location
Lower Back
Gauge Case Material
Stainless Steel
Material
Stainless Steel
Range
30/0" Hg Vac
Connection Location
Lower Back
Pressure Range
30/0 in Hg Vac
Description
Gauge,2.5 In.,30/0VAC,1/4 In.LBM,SS,Front Flg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.