Gauge, 2.5"0/6000psi, 1/4"LM, Brass, No Oil, 2 1/2 in Dial, 1/4 in NPT Lower Location

  • Mfr # 501D-UNO-254S

  • Zoro # G8047107


product price: $12.89
/ea

Key Features

Accuracy
3-2-3% of Span
Process Connection Location
Lower
Process Connection Size
1/4 in NPT
Dial Size (In.)
2 1/2 in
Gauge Case Material
Highly Polished Copper Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
501D-UNO-254S
Zoro #
G8047107
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in NPT
Dial Size (In.)
2 1/2 in
Length
3.96"
Diameter
2.83"
Connection Size
1/4" NPT
Nominal Dial Size
2 1/2 in
Case Diameter
2.83 in

Details

Item
Gauge,2.5"0/6000psi,1/4"LM,Brass,No Oil
Accuracy
3-2-3% of Span
Process Connection Location
Lower
Gauge Case Material
Highly Polished Copper Alloy
Material
Highly Polished Copper Alloy
Connection Location
Lower
Max. Pressure (PSI)
6000
Range
0 to 6000 psi
Gauge Application
Industrial and Special Application
Pressure Range
0 to 6000 psi
Maximum Pressure
6000

Description

Gauge,2.5 In.0/6000psi,1/4 In.LM,Brass,No Oil

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.