Shop PIC GAUGES
See all product information
Create Account
Gauge, 2.5"30/0/200psi, 1/4"CBM, LF, U-Clamp, 2 1/2 in Dial, 1/4 in NPT Male Center Back Location
- Mfr # PRO-203L-254CG
- Zoro # G8090306
product price:Â
$
25.49
/ea
Key Features
Accuracy
2-1-2% of Span
Process Connection Location
Center Back
Process Connection Size
1/4 in NPT Male
Dial Size (In.)
2 1/2 in
Gauge Case Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PRO-203L-254CG
- Zoro #
- G8090306
- UPC #
- -
- Country of Origin
- China
- Item
- Gauge,2.5"30/0/200psi,1/4"CBM,LF,U-Clamp
- Accuracy
- 2-1-2% of Span
- Process Connection Location
- Center Back
- Gauge Case Material
- Stainless Steel
- Max. Pressure (PSI)
- 200
- Range
- 30" Hg Vac/0 to 200 psi
- Connection Location
- Center Back
- Material
- Stainless Steel
- Pressure Range
- 30 in Hg Vac/0 to 200 psi
- Maximum Pressure
- 200
Description
Gauge,2.5 In.30/0/200psi,1/4 In.CBM,LF,U-Clamp