
Shop PIC GAUGES
See all product information
Gauge, 4", 0-10000 psi, 1/2"LM, 316SS, 4 in Dial, 1/2 in NPT Male Lower Location
Mfr # PRO-301L-402U
Zoro # G8051316
product price:Â $75.89
/eaKey Features
Accuracy
1% of Span
Process Connection Location
Lower
Process Connection Size
1/2 in NPT Male
Dial Size (In.)
4 in
Gauge Case Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
PRO-301L-402U
Zoro #
G8051316
UPC #
-
Country of Origin
China
Dimensions
Process Connection Size
1/2 in NPT Male
Dial Size (In.)
4 in
Diameter
4.07"
Length
5.32"
Connection Size
1/2" NPT Male
Nominal Dial Size
4 in
Case Diameter
4.07 in
Details
Item
Gauge,4",0-10000 psi,1/2"LM,316SS
Accuracy
1% of Span
Process Connection Location
Lower
Gauge Case Material
Stainless Steel
Range
0 to 10,000 psi
Connection Location
Lower
Gauge Application
In Applications Where Vibration or Pulsation is Present
Material
Stainless Steel
Max. Pressure (PSI)
10000
Pressure Range
0 to 10,000 psi
Maximum Pressure
10000
Description
Gauge,4 In.,0-10000 psi,1/2 In.LM,316SS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.