Gauge, 4", 0/100psi, 1/4"Low Back Mount, SS, 4 in Dial, 1/4 in NPT Male Lower Back Location
Mfr # PRO-312L-404E
Zoro # G8045366
product price: $104.99
/ea
Free Shipping & Returns
Key Features
Process Connection Location
Lower Back
Process Connection Size
1/4 in NPT Male
Dial Size (In.)
4 in
Gauge Case Material
Stainless Steel
Connection Location
Lower Back
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PRO-312L-404E
Zoro #
G8045366
UPC #
-
Country of Origin
China
Dimensions
Process Connection Size
1/4 in NPT Male
Dial Size (In.)
4 in
Connection Size
1/4" NPT Male
Nominal Dial Size
4 in
Details
Item
Gauge,4",0/100psi,1/4"Low Back Mount,SS
Process Connection Location
Lower Back
Gauge Case Material
Stainless Steel
Connection Location
Lower Back
Material
Stainless Steel
Range
0 to 100 psi
Max. Pressure (PSI)
100
Pressure Range
0 to 100 psi
Maximum Pressure
100 psi
Description
Gauge,4 In.,0/100psi,1/4 In.Low Back Mount,SS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.