Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gauge, 4", 0/3000psi, 1/4"LBM, SS, FrtFlang, 4 in Dial, 1/4 in NPT Male Lower Back Location

  • Mfr # PRO-314L-404P

  • Zoro # G8046151


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Process Connection Location
Lower Back
Process Connection Size
1/4 in NPT Male
Dial Size (In.)
4 in
Gauge Case Material
Stainless Steel
Connection Size
1/4" NPT Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRO-314L-404P
Zoro #
G8046151
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in NPT Male
Dial Size (In.)
4 in
Connection Size
1/4" NPT Male
Nominal Dial Size
4 in

Details

Item
Gauge,4",0/3000psi,1/4"LBM,SS,FrtFlang
Process Connection Location
Lower Back
Gauge Case Material
Stainless Steel
Material
Stainless Steel
Max. Pressure (PSI)
3000
Connection Location
Lower Back
Range
0 to 3000 psi
Pressure Range
0 to 3000 psi
Maximum Pressure
3000

Description

Gauge,4 In.,0/3000psi,1/4 In.LBM,SS,FrtFlang

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.