Shop PIC GAUGES
See all product information
Create Account
Gauge, 4", 0/300psi, 1/4"CBM, LF, w/U-Clamp, 4 in Dial, 1/4 in NPT Male Center Back Location
- Mfr # 203L-404H
- Zoro # G8090470
product price:Â
$
61.99
/ea
Key Features
Accuracy
2-1-2% of Span
Process Connection Location
Center Back
Process Connection Size
1/4 in NPT Male
Dial Size (In.)
4 in
Gauge Case Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 203L-404H
- Zoro #
- G8090470
- UPC #
- -
- Country of Origin
- China
- Item
- Gauge,4",0/300psi,1/4"CBM,LF,w/U-Clamp
- Accuracy
- 2-1-2% of Span
- Process Connection Location
- Center Back
- Gauge Case Material
- Stainless Steel
- Material
- Stainless Steel
- Range
- 0 to 300 psi
- Connection Location
- Center Back
- Gauge Application
- In Applications Where Vibration or Pulsation is Present
- Max. Pressure (PSI)
- 300
- Pressure Range
- 0 to 300 psi
- Maximum Pressure
- 300
Description
Gauge,4 In.,0/300psi,1/4 In.CBM,LF,w/U-Clamp