Shop PIC GAUGES

Industrial Compound Gauge, 30 to 0 to 300 psi, 6 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # 6001-4LCH
  • Zoro # G9184594

product price: 
$
215.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
6 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6001-4LCH
Zoro #
G9184594
UPC #
-
Country of Origin
China
Item
Industrial Compound Gauge
Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
General Purpose
Gauge Case Material
Stainless Steel
Series
6000
Lens Material
Laminated Safety Glass
Primary Pressure Range
30 to 0 to 300
Primary Scale Units
in Hg/psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Primary Range Smallest Graduation
5/2
Graduations
30 in Hg, 50 psi
Gauge Application
Process
Gauge Special Options
Heavy Duty
Calibration Certificate Included
No
Includes
Vent Plug
Smallest Graduation
2 psi, 5 in Hg
Gauge Primary Range Numbered Graduations
30/50
Required Gauge Adapter
No
Case Color
Metallic
Socket Material
316 Stainless Steel
Case Material
Stainless Steel
Standards
ASME
Wetted Materials
Stainless Steel
Connection Type
MNPT
Non-Sparking
No
Includes Vent Plug
Yes
Process Connection Gender
Male
Pointer Color
Black
Cleaned for Oxygen Service
No
Pointer Material
Aluminum
Primary Scale Minor Graduations
2, 5
Dry Dampening Feature
None
Pressure Range Type
Compound
Dial Color
White
Pointer Characteristics
Adjustable
Removable Bezel
Yes
Vibration Resistance
Liquid-Filled
Accuracy Scale
Full Scale
Gauge Case Liquid
Glycerin
Bezel Material
Stainless Steel
Sensor Material
316 Stainless Steel
Pressure Gauge Type
Industrial Pressure Gauge
Accuracy Grade
ASME B40.100 Grade 1A
Bezel Mounting Type
Removable
Scale Type
Single
Field Fillable
No
Includes Calibration Certificate
No
Includes Mounting Hardware
No
Primary Scale Numeric Increments
30, 50
Ambient Operating Temperature Range
-30 Degrees to 180 Degrees F
Freeze Resistant Movement
No
Case Construction
Welded Joint
Maximum Pressure
300
Operating Temperature Range
-30 Degrees to 180 Degrees F
Operating Temperature - Minimum
-30 Degrees F
Compatible with Series
6000
Primary Scale Vacuum Measurement - Maximum
300 psi
NEMA Enclosure Rating
No Enclosure
Compatible with Brand
Universal
Process Media Temperature - Minimum
-40 Degrees F
Case Liquid
Glycerin
Operating Temperature - Maximum
180 Degrees F
Secondary Scale Units
bar
Primary Scale Pressure Measurement - Minimum
0 psi
Primary Scale Pressure Measurement - Maximum
300 psi
Primary Scale Vacuum Measurement - Minimum
0 in Hg
Process Media Temperature - Maximum
140 Degrees F
Compatible Series
6000

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
6 in
Length
8.41"
Nominal Dial Size
6 in
Manufacturer Warranty Length
1 yr
Case Depth
2.05 in
Case Diameter
6.75 in
Nominal Dial Diameter
6 in

Description

Industrial Compound Gauge, Nominal Dial Size 6 in, Accuracy +/-1.0 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Laminated Safety Glass, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating Not Rated, Primary Pressure Range 30 to 0 to 300, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.