Shop All Pressure Gauges
Pic Gauges
Gauge, 4", 0/600 psi, 1/2"LM, 316SS
Mfr # 4001-2LK-GF
Zoro # G8046300
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/2" NPT Male
- Gauge Application Process
- Accuracy 1% of Span
- Material Stainless Steel
Product Information
- Brand Pic Gauges
- MFR # 4001-2LK-GF
- Zoro # G8046300
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/2" NPT Male |
Length | 5.4" |
Diameter | 4.02" |
Dial Size (In.) | 4 |
Details
Description
Gauge,4",0/600 psi,1/2"LM,316SS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPROBE Adjustable Hot Switch Stick (TIC 410A)
- TRACEABLE Barometer, Digital, Gray (6530)
- EXTECH Non-Contact Magnetic Field Detector (MD10)
- TRIPLETT TRMS Mini Clamp Meter 9200B 300A (9200B)
- PIC GAUGES Pressure Gauge, 0 to 4000 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-202L-254Q)
- PIC GAUGES Pressure Gauge, 0 to 30 psi, 1/8 in MNPT, Stainless Steel, Silver (202L-158C)
- PIC GAUGES Process Gauge, 0/160 psi, 1/4" NPT (AHG6-A50.H22)
- PIC GAUGES Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT, Stainless Steel, Silver (202L-404M)
- PIC GAUGES Needle Valve, 1/4"FxF, Straight, CS, 6K psi (NV-CS-1/4-GS-180-FXF)
- PIC GAUGES Pressure Gauge, 0 to 5000 psi, 1/4 in MNPT, Stainless Steel, Silver (201L-204R)
- PIC GAUGES Pressure Gauge, 0 to 600 psi, 1/8 in MNPT, Stainless Steel, Silver (202L-208K)
- Pic Gauges Pressure Gauges