Gauge, 6", 0/160psi, 1/4" Low Mount, SS, 6 in Dial, 1/4 in NPT Male Lower Location

  • Mfr # 6001-4LF-GF

  • Zoro # G8047420


product price:  $189.99
/ea
Free Shipping & Returns

Key Features

Accuracy
1% of Span
Process Connection Location
Lower
Process Connection Size
1/4 in NPT Male
Dial Size (In.)
6 in
Gauge Case Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6001-4LF-GF
Zoro #
G8047420
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in NPT Male
Dial Size (In.)
6 in
Connection Size
1/4" NPT Male
Length
8.41"
Diameter
6-3/4"
Case Diameter
6-3/4 in
Nominal Dial Size
6 in

Details

Item
Gauge,6",0/160psi,1/4" Low Mount,SS
Accuracy
1% of Span
Process Connection Location
Lower
Gauge Case Material
Stainless Steel
Range
0 to 160 psi
Max. Pressure (PSI)
160
Connection Location
Lower
Material
Stainless Steel
Gauge Application
Process
Pressure Range
0 to 160 psi
Maximum Pressure
160 psi

Description

Gauge,6 In.,0/160psi,1/4 In. Low Mount,SS

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.