Pic Gauges
Gauge, 6", 0/60psi, 1/4" Low Mount, SS
Mfr # 6001-4LD-GF
Zoro # G8047405
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/4" NPT Male
- Gauge Application Process
- Accuracy 1% of Span
- Material Stainless Steel
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Clamp Meter, Digital, Clamp On, 1.3"Jaw Cap (Fluke-393FC)
- PENBERTHY Glass Rod Kit, Plain, 3/4In Dia, 48In L (LG-48)
- DESCO Wescorp Antistatic Shielding, Grid Tape (81251)
- PLAST-O-MATIC Gauge Gd, PVC, Viton Dia, 1/4 In Gauge Port (GGVS1-PV)
- PIC GAUGES Air Gauge, 1-1/2", 0/60psi, 1/4"Back Mount (102D-154D)
- PIC GAUGES Compound Gauge, -30 to 0 to 15 in Hg/psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-202L-254CB)
- PIC GAUGES Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Stainless Steel, Silver (201L-404G)
- PIC GAUGES Gauge, 2.5", 0/2000psi, 1/4"CBM, Frt Flange (PRO-204L-254O)
- PIC GAUGES Pressure Gauge, 0 to 1000 psi, 1/4 in BSPT, Black (SEP-101D-204M-BSPT)
- PIC GAUGES Pressure Gauge, 0 to 600 psi, 1/8 in MNPT, Stainless Steel, Silver (202L-208K)
- ASHCROFT Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Aluminum, Black (451082AS02L400C4)
- Pic Gauges Pressure Gauges