6 in Dial, 1/4 in NPT Lower Back Location, Stainless Steel Case Material

  • Mfr # AMMONIA-604RCF

  • Zoro # G8047886


product price: $213.99
/ea
Free Shipping & Returns

Key Features

Accuracy
0.5% of Span
Process Connection Location
Lower Back
Process Connection Size
1/4 in NPT
Dial Size (In.)
6 in
Gauge Case Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMMONIA-604RCF
Zoro #
G8047886
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in NPT
Dial Size (In.)
6 in
Diameter
7.65"
Connection Size
1/4" NPT
Length
3.53"
Nominal Dial Size
6 in
Case Diameter
7.65 in

Details

Accuracy
0.5% of Span
Process Connection Location
Lower Back
Gauge Case Material
Stainless Steel
Max. Pressure (PSI)
150
Range
30" Hg Vac/0 to 150 psi
Material
Stainless Steel
Connection Location
Lower Back
Gauge Application
Ammonia Refrigerant
Pressure Range
30 in Hg Vac/0 to 150 psi
Maximum Pressure
150 psi

Description

Gauge,6",30/0/150psi,1/4" LBM,SS,Ammonia

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products