Shop PIC GAUGES
See all product information
Create Account
Hex Valve, 3/4"MXF NPT, Straight, SS, 10Kpsi
- Mfr # HV-SS-3/4-HS-180-MXF
- Zoro # G8049295
product price:Â
$
117.99
/ea
Free Shipping & Returns
Key Features
Process Connection Size
3/4 in NPT
Gauge Case Material
Stainless Steel
Length
3.2 in
Maximum Pressure
10000
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HV-SS-3/4-HS-180-MXF
- Zoro #
- G8049295
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Process Connection Size
- 3/4 in NPT
- Length
- 3.2 in
Details
- Gauge Case Material
- Stainless Steel
- Maximum Pressure
- 10000
Description
Hex Valve,3/4"MXF NPT,Straight,SS,10Kpsi
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.