Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hose Gauge, 2-1/2", 0-300 psi, 3/4" Connect, 2 1/2 in Dial, 3/4 in FNPT Top Location

  • Mfr # HOSE

  • Zoro # G8049478


product price: $10.55
/ea

Key Features

Accuracy
3-2-3% of Span
Process Connection Location
Top
Process Connection Size
3/4 in FNPT
Dial Size (In.)
2 1/2 in
Gauge Case Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HOSE
Zoro #
G8049478
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
3/4 in FNPT
Dial Size (In.)
2 1/2 in
Connection Size
3/4" FNPT
Diameter
2.52"
Length
3.91"
Nominal Dial Size
2 1/2 in
Case Diameter
2.52 in

Details

Item
Hose Gauge,2-1/2",0-300 psi,3/4" Connect
Accuracy
3-2-3% of Span
Process Connection Location
Top
Gauge Case Material
Plastic
Max. Pressure (PSI)
300
Gauge Application
Residential and Commercial Water Lines
Material
Plastic
Range
0 to 300 psi
Connection Location
Top
Pressure Range
0 to 300 psi
Maximum Pressure
300

Description

Hose Gauge,2-1/2 In.,0-300 psi,3/4 In. Connect

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.