Tridicator, 4", 0/300psi, 60/260degF, 1/2"LM
- Mfr # TRI-RC-402L-H
- Zoro # G8051106
product price:Â
$
40.59
/ea
Key Features
Accuracy
1% Full Scale
Process Connection Location
Lower Back
Process Connection Size
1/2 in NPT
Gauge Case Material
Painted Steel
Diameter
4.23"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TRI-RC-402L-H
- Zoro #
- G8051106
- UPC #
- -
- Country of Origin
- China
- Accuracy
- 1% Full Scale
- Process Connection Location
- Lower Back
- Gauge Case Material
- Painted Steel
- Gauge Application
- Commercial and Industrial
- Connection Location
- Lower Back
- Material
- Painted Steel
- Range
- 0 to 300 psi
- Max. Pressure (PSI)
- 300
- Pressure Range
- 0 to 300 psi
- Maximum Pressure
- 300
Dimensions
- Process Connection Size
- 1/2 in NPT
- Diameter
- 4.23"
- Connection Size
- 1/2" NPT
- Case Diameter
- 4.23 in
Description
Tridicator,4",0/300psi,60/260degF,1/2"LM
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.