Industrial Compound Gauge, 30 to 0 to 150 psi, 4 in Dial, 1/2 in NPT, Bottom Location

  • Mfr # PRO-311D-402CF

  • Zoro # G9184287


product price:  $80.59
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Size
1/2 in
Process Connection Type
NPT
Dial Size (In.)
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PRO-311D-402CF
Zoro #
G9184287
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/2 in
Dial Size (In.)
4 in
Length
5.4"
Case Depth
2.59 in
Manufacturer Warranty Length
1 yr
Case Diameter
4.02 in
Nominal Dial Size
4 in
Nominal Dial Diameter
4 in

Details

Item
Industrial Compound Gauge
Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
General Purpose
Gauge Case Material
Stainless Steel
Series
4000
Lens Material
Laminated Safety Glass
Primary Pressure Range
30 to 0 to 150
Primary Scale Units
in Hg/psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Primary Range Numbered Graduations
30/20
Calibration Certificate Included
No
Required Gauge Adapter
No
Gauge Primary Range Smallest Graduation
5/2
Graduations
20 psi, 30 in Hg
Includes
Vent Plug
Smallest Graduation
2 psi, 5 in Hg
Gauge Special Options
Heavy Duty
Gauge Application
Process
Case Color
Metallic
Case Material
Stainless Steel
Socket Material
316 Stainless Steel
Connection Type
MNPT
Wetted Materials
Stainless Steel
Standards
ASME
Includes Calibration Certificate
No
Freeze Resistant Movement
No
Removable Bezel
Yes
Pressure Gauge Type
Industrial Pressure Gauge
Ambient Operating Temperature Range
-30 Degrees to 180 Degrees F
Process Connection Gender
Male
Field Fillable
Yes
Scale Type
Single
Accuracy Grade
ASME B40.100 Grade 1A
Pointer Color
Black
Cleaned for Oxygen Service
No
Includes Vent Plug
Yes
Primary Scale Numeric Increments
20, 30
Pressure Range Type
Compound
Bezel Material
Stainless Steel
Pointer Material
Aluminum
Bezel Mounting Type
Removable
Case Construction
Welded Joint
Non-Sparking
No
Dry Dampening Feature
None
Sensor Material
316 Stainless Steel
Dial Color
White
Pointer Characteristics
Adjustable
Vibration Resistance
Field-Fillable
Includes Mounting Hardware
No
Gauge Case Liquid
None
Primary Scale Minor Graduations
2, 5
Accuracy Scale
Full Scale
Maximum Pressure
150 psi
Operating Temperature Range
-30 Degrees to 180 Degrees F
NEMA Enclosure Rating
No Enclosure
Compatible with Series
4000
Operating Temperature - Maximum
180 Degrees F
Primary Scale Vacuum Measurement - Minimum
0 in Hg
Primary Scale Pressure Measurement - Maximum
150 psi
Operating Temperature - Minimum
-30 Degrees F
Secondary Scale Units
bar
Process Media Temperature - Minimum
-30 Degrees F
Primary Scale Vacuum Measurement - Maximum
150 psi
Case Liquid
None
Process Media Temperature - Maximum
180 Degrees F
Compatible with Brand
Universal
Primary Scale Pressure Measurement - Minimum
0 psi

Description

Industrial Compound Gauge, Nominal Dial Size 4 in, Accuracy +/-1.0 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Laminated Safety Glass, Process Connection Size 1/2 in, Field Fillable Yes, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating Not Rated, Primary Pressure Range 30 to 0 to 150, Dry Dampening Feature None, Vibration Resistance Field-Fillable, Dial Color White

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products