Industrial Compound Gauge, 30 to 0 to 30 psi, 2 in Dial, 1/4 in NPT, Center Back Location

  • Mfr # 202L-204CC

  • Zoro # G5119655


product price:  $19.49
/ea

Key Features

Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
202L-204CC
Zoro #
G5119655
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 in
Length
2.08"
Nominal Dial Size
2 in
Case Depth
1.18 in
Manufacturer Warranty Length
1 yr
Case Diameter
2.28 in
Nominal Dial Diameter
2 in

Details

Item
Industrial Compound Gauge
Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Type
NPT
Application
General Purpose
Gauge Case Material
Stainless Steel
Series
202L
Lens Material
Polycarbonate
Primary Pressure Range
30 to 0 to 30
Primary Scale Units
in Hg/psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Smallest Graduation
0.5 psi, 1 in Hg
Gauge Primary Range Smallest Graduation
1/0.5
Gauge Application
Corrosion-Resistant Case
Calibration Certificate Included
No
Includes
Vent Plug
Case Color
Metallic
Gauge Filled With
Glycerin
Case Material
Stainless Steel
Socket Material
Copper Alloy
Connection Type
MNPT
Wetted Materials
Copper
Standards
ASME
Pressure Gauge Type
Industrial Pressure Gauge
Gauge Case Liquid
Glycerin
Sensor Material
Copper Alloy
Pointer Material
Aluminum
Scale Type
Dual
Secondary Scale Units
bar
Secondary Pressure Range
0 to 2 bar
Includes Calibration Certificate
No
Process Connection Gender
Male
Case Construction
Stainless Steel
Cleaned for Oxygen Service
No
Includes Vent Plug
Yes
Dial Color
White
Ambient Operating Temperature Range
30 Degrees to 160 Degrees F
Includes Mounting Hardware
No
Accuracy Scale
Mid-Scale
Freeze Resistant Movement
No
Pointer Color
Black
Bezel Mounting Type
Fixed
Dial Face Material
Aluminum
Vibration Resistance
Liquid-Filled
Bezel Material
Stainless Steel
Removable Bezel
No
Dry Dampening Feature
None
Non-Sparking
No
Field Fillable
No
Pressure Range Type
Compound
Accuracy Grade
ASME B40.100 Grade B
Maximum Pressure
30
Operating Temperature Range
30 Degrees to 160 Degrees F
Secondary Scale Pressure Measurement - Maximum
2 bar
Operating Temperature - Maximum
160 Degrees F
Secondary Scale Pressure Measurement - Minimum
0 bar
Operating Temperature - Minimum
30 Degrees F
Primary Scale Pressure Measurement - Maximum
30 psi
Process Media Temperature - Maximum
160 Degrees F
Compatible with Series
202L
NEMA Enclosure Rating
No Enclosure
Primary Scale Vacuum Measurement - Maximum
30 psi
Process Media Temperature - Minimum
30 Degrees F
Primary Scale Vacuum Measurement - Minimum
0 in Hg
Compatible with Brand
Universal
Secondary Scale Vacuum Measurement - Minimum
0 bar
Case Liquid
Glycerin
Primary Scale Pressure Measurement - Minimum
0 psi

Description

Industrial Compound Gauge, Nominal Dial Size 2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Center Back, Case Color Metallic, IP/NEMA Rating Not Rated, Primary Pressure Range 30 to 0 to 30, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.