Industrial Compound Gauge, 30 to 0 to 300 psi, 4 in Dial, 1/2 in NPT, Bottom Location

  • Mfr # PRO-311D-402CH

  • Zoro # G9184296


product price:  $88.69
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Size
1/2 in
Process Connection Type
NPT
Dial Size (In.)
4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PRO-311D-402CH
Zoro #
G9184296
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/2 in
Dial Size (In.)
4 in
Length
5.4"
Manufacturer Warranty Length
1 yr
Case Depth
2.59 in
Case Diameter
4.02 in
Nominal Dial Size
4 in
Nominal Dial Diameter
4 in

Details

Item
Industrial Compound Gauge
Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
General Purpose
Gauge Case Material
Stainless Steel
Series
4000
Lens Material
Laminated Safety Glass
Primary Pressure Range
30 to 0 to 300
Primary Scale Units
in Hg/psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Primary Range Smallest Graduation
5/2
Gauge Primary Range Numbered Graduations
30/50
Required Gauge Adapter
No
Smallest Graduation
2 psi, 5 in Hg
Gauge Application
Process
Case Color
Metallic
Includes
Vent Plug
Calibration Certificate Included
No
Graduations
30 in Hg, 50 psi
Gauge Special Options
Heavy Duty
Case Material
Stainless Steel
Socket Material
316 Stainless Steel
Standards
ASME
Wetted Materials
Stainless Steel
Connection Type
MNPT
Dial Color
White
Primary Scale Minor Graduations
2, 5
Accuracy Grade
ASME B40.100 Grade 1A
Bezel Mounting Type
Removable
Scale Type
Single
Pointer Characteristics
Adjustable
Process Connection Gender
Male
Pressure Gauge Type
Industrial Pressure Gauge
Pointer Color
Black
Pressure Range Type
Compound
Case Construction
Welded Joint
Includes Mounting Hardware
No
Cleaned for Oxygen Service
No
Includes Calibration Certificate
No
Vibration Resistance
Field-Fillable
Non-Sparking
No
Gauge Case Liquid
None
Removable Bezel
Yes
Bezel Material
Stainless Steel
Sensor Material
316 Stainless Steel
Dry Dampening Feature
None
Freeze Resistant Movement
No
Accuracy Scale
Full Scale
Pointer Material
Aluminum
Includes Vent Plug
Yes
Primary Scale Numeric Increments
30, 50
Ambient Operating Temperature Range
-30 Degrees to 180 Degrees F
Field Fillable
Yes
Maximum Pressure
300
Operating Temperature Range
-30 Degrees to 180 Degrees F
Process Media Temperature - Minimum
-30 Degrees F
NEMA Enclosure Rating
No Enclosure
Process Media Temperature - Maximum
180 Degrees F
Primary Scale Vacuum Measurement - Maximum
300 psi
Compatible with Series
4000
Primary Scale Pressure Measurement - Minimum
0 psi
Operating Temperature - Minimum
-30 Degrees F
Primary Scale Vacuum Measurement - Minimum
0 in Hg
Compatible with Brand
Universal
Case Liquid
None
Primary Scale Pressure Measurement - Maximum
300 psi
Secondary Scale Units
bar
Operating Temperature - Maximum
180 Degrees F

Description

Industrial Compound Gauge, Nominal Dial Size 4 in, Accuracy +/-1.0 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Laminated Safety Glass, Process Connection Size 1/2 in, Field Fillable Yes, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating Not Rated, Primary Pressure Range 30 to 0 to 300, Dry Dampening Feature None, Vibration Resistance Field-Fillable, Dial Color White

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.