Industrial Pressure Gauge, 0 to 1,000 psi, 1 1/2 in Dial, 1/8 in NPT, Bottom Location

  • Mfr # SEP-101D-158M

  • Zoro # G7286616


product price:  $4.85
/ea

Key Features

Accuracy
+/-3-2-3%
Process Connection Location
Bottom
Process Connection Size
1/8 in
Process Connection Type
NPT
Dial Size (In.)
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SEP-101D-158M
Zoro #
G7286616
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/8 in
Dial Size (In.)
1 1/2 in
Case Diameter
2.09 in
Nominal Dial Size
1 1/2 in
Case Depth
1.14 in
Manufacturer Warranty Length
1 yr
Nominal Dial Diameter
1 1/2 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Commercial
Gauge Case Material
Steel
Series
SEP 100
Lens Material
Plastic
Primary Pressure Range
0 to 1,000
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Graduations
200 psi
Socket Material
Copper Alloy
Case Color
Black
Gauge Primary Range Numbered Graduations
200
Gauge Primary Range Smallest Graduation
200
Gauge Application
General-Purpose Case
Includes
Plastic Case
Calibration Certificate Included
No
Gauge Secondary Range Values
0 to 1000
Case Material
Steel
Standards
ASME
Connection Type
MNPT
Ambient Operating Temperature Range
-40 Degrees to 140 Degrees F
Process Connection Gender
Male
Non-Sparking
No
Secondary Pressure Range
0 to 69
Pressure Range Type
Pressure
Gauge Case Liquid
None
Sensor Material
Copper Alloy
Pressure Gauge Type
Industrial Pressure Gauge
Removable Bezel
No
Includes Mounting Hardware
No
Cleaned for Oxygen Service
No
Pointer Color
Black
Secondary Scale Units
bar
Freeze Resistant Movement
No
Vibration Resistance
None
Accuracy Scale
Mid-Scale
Primary Scale Minor Graduations
200
Dial Color
White
Accuracy Grade
ASME B40.100 Grade B
Dry Dampening Feature
None
Pointer Material
Aluminum
Includes Calibration Certificate
No
Primary Scale Numeric Increments
200
Includes Vent Plug
No
Scale Type
Dual
Field Fillable
No
Operating Temperature Range
-50 Degrees to 160 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Secondary Scale Vacuum Measurement - Maximum
70 bar
Primary Scale Pressure Measurement - Maximum
1,000 psi
Operating Temperature - Maximum
140 Degrees F
Process Media Temperature - Minimum
-40 Degrees F
Compatible with Series
SEP 100
Primary Scale Vacuum Measurement - Minimum
0 psi
Primary Scale Pressure Measurement - Minimum
0 psi
NEMA Enclosure Rating
No Enclosure
Case Liquid
None
Secondary Scale Vacuum Measurement - Minimum
0 bar
Primary Scale Vacuum Measurement - Maximum
1,000 psi
Compatible with Brand
Universal
Secondary Scale Pressure Measurement - Minimum
0 bar
Secondary Scale Pressure Measurement - Maximum
69 bar
Process Media Temperature - Maximum
140 Degrees F

Description

Industrial Pressure Gauge, Nominal Dial Size 1 1/2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Plastic, Process Connection Size 1/8 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 1,000, Dry Dampening Feature None, Vibration Resistance None, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge, Liquid-Filled Case No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products