Shop PIC GAUGES

Industrial Pressure Gauge, 0 to 1,000 psi, 2 in Dial, 1/4 in NPT, Center Back Location

  • Mfr # SEP-102D-204M

  • Zoro # G7287325


product price:  $3.49
/ea
Sold in multiples of 3 for $10.47

Key Features

Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Size
1/4 in
Process Connection Type
NPT
Application
Commercial
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SEP-102D-204M
Zoro #
G7287325
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 in
Manufacturer Warranty Length
1 yr
Case Diameter
2.11 in
Case Depth
1.06 in
Nominal Dial Size
2 in
Nominal Dial Diameter
2 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Type
NPT
Application
Commercial
Gauge Case Material
Steel
Series
SEP 100
Lens Material
Plastic
Primary Pressure Range
0 to 1,000
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Case Color
Black
Gauge Primary Range Numbered Graduations
200
Gauge Application
General-Purpose Case
Socket Material
Copper Alloy
Case Material
Steel
Gauge Secondary Range Values
0 to 1000
Includes
Plastic Case
Calibration Certificate Included
No
Graduations
200 psi
Gauge Primary Range Smallest Graduation
200
Standards
ASME
Connection Type
MNPT
Freeze Resistant Movement
No
Primary Scale Numeric Increments
200
Dry Dampening Feature
None
Scale Type
Dual
Dial Color
White
Pressure Gauge Type
Industrial Pressure Gauge
Ambient Operating Temperature Range
-40 Degrees to 140 Degrees F
Pressure Range Type
Pressure
Primary Scale Minor Graduations
200
Vibration Resistance
None
Pointer Color
Black
Pointer Material
Aluminum
Gauge Case Liquid
None
Removable Bezel
No
Cleaned for Oxygen Service
No
Includes Calibration Certificate
No
Field Fillable
No
Process Connection Gender
Male
Non-Sparking
No
Accuracy Scale
Mid-Scale
Secondary Scale Units
bar
Accuracy Grade
ASME B40.100 Grade B
Includes Mounting Hardware
No
Includes Vent Plug
No
Secondary Pressure Range
0 to 69
Sensor Material
Copper Alloy
Operating Temperature Range
-50 Degrees to 160 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Process Media Temperature - Minimum
-40 Degrees F
Primary Scale Vacuum Measurement - Maximum
1,000 psi
Operating Temperature - Maximum
140 Degrees F
NEMA Enclosure Rating
No Enclosure
Compatible with Brand
Universal
Secondary Scale Vacuum Measurement - Minimum
0 bar
Primary Scale Pressure Measurement - Maximum
1,000 psi
Secondary Scale Pressure Measurement - Minimum
0 bar
Primary Scale Vacuum Measurement - Minimum
0 psi
Secondary Scale Pressure Measurement - Maximum
69 bar
Case Liquid
None
Compatible with Series
SEP 100
Process Media Temperature - Maximum
140 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Secondary Scale Vacuum Measurement - Maximum
70 bar

Description

Industrial Pressure Gauge, Nominal Dial Size 2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Plastic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Center Back, Case Color Black, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 1,000, Dry Dampening Feature None, Vibration Resistance None, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.