Shop PIC GAUGES

Industrial Pressure Gauge, 0 to 5,000 psi, 2 1/2 in Dial, 1/4 in NPT, Center Back Location

  • Mfr # SEP-102D-254R
  • Zoro # G7287176

product price: 
$
4.35
/ea

Key Features

Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Size
1/4 in
Process Connection Type
NPT
Application
Commercial
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SEP-102D-254R
Zoro #
G7287176
UPC #
-
Country of Origin
China
Item
Industrial Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Type
NPT
Application
Commercial
Gauge Case Material
Steel
Series
SEP 100
Lens Material
Plastic
Primary Pressure Range
0 to 5,000
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Socket Material
Copper Alloy
Calibration Certificate Included
No
Includes
Plastic Case
Graduations
1000 psi
Gauge Secondary Range Values
0 to 350
Case Material
Steel
Gauge Application
General-Purpose Case
Case Color
Black
Gauge Primary Range Numbered Graduations
1000
Standards
ASME
Connection Type
MNPT
Cleaned for Oxygen Service
No
Accuracy Scale
Mid-Scale
Sensor Material
Copper Alloy
Field Fillable
No
Accuracy Grade
ASME B40.100 Grade B
Freeze Resistant Movement
No
Pressure Gauge Type
Industrial Pressure Gauge
Process Connection Gender
Male
Pointer Material
Aluminum
Ambient Operating Temperature Range
-40 Degrees to 140 Degrees F
Vibration Resistance
None
Scale Type
Dual
Secondary Scale Units
bar
Primary Scale Minor Graduations
1,000
Includes Calibration Certificate
No
Non-Sparking
No
Primary Scale Numeric Increments
1,000
Dry Dampening Feature
None
Dial Color
White
Secondary Pressure Range
0 to 345
Pressure Range Type
Pressure
Gauge Case Liquid
None
Removable Bezel
No
Pointer Color
Black
Includes Vent Plug
No
Includes Mounting Hardware
No
Operating Temperature Range
-50 Degrees to 160 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Secondary Scale Vacuum Measurement - Minimum
0 bar
Process Media Temperature - Maximum
140 Degrees F
Compatible with Brand
Universal
NEMA Enclosure Rating
No Enclosure
Secondary Scale Vacuum Measurement - Maximum
350 bar
Case Liquid
None
Secondary Scale Pressure Measurement - Minimum
0 bar
Compatible with Series
SEP 100
Operating Temperature - Minimum
-40 Degrees F
Primary Scale Pressure Measurement - Maximum
5,000 psi
Operating Temperature - Maximum
140 Degrees F
Secondary Scale Pressure Measurement - Maximum
345 bar
Process Media Temperature - Minimum
-40 Degrees F
Compatible Series
SEP 100
For Use With
SEP 100

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Case Diameter
2.11 in
Manufacturer Warranty Length
1 yr
Nominal Dial Size
2 1/2 in
Case Depth
1.06 in
Nominal Dial Diameter
2 1/2 in

Description

Industrial Pressure Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Plastic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Center Back, Case Color Black, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 5,000, Dry Dampening Feature None, Vibration Resistance None, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.