Shop PIC GAUGES

Industrial Pressure Gauge, 0 to 1,000 psi, 2 in Dial, 1/8 in NPT, Center Back Location

  • Mfr # 202L-208M

  • Zoro # G5119479


product price:  $14.99
/ea

Key Features

Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Size
1/8 in
Process Connection Type
NPT
Dial Size (In.)
2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
202L-208M
Zoro #
G5119479
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/8 in
Dial Size (In.)
2 in
Length
2.08"
Case Diameter
2.28 in
Manufacturer Warranty Length
1 yr
Case Depth
1.18 in
Nominal Dial Size
2 in
Nominal Dial Diameter
2 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Type
NPT
Application
General Purpose
Gauge Case Material
Stainless Steel
Series
202L
Lens Material
Polycarbonate
Primary Pressure Range
0 to 1,000
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Filled With
Glycerin
Case Color
Metallic
Smallest Graduation
20 psi
Gauge Application
Corrosion-Resistant Case
Calibration Certificate Included
No
Gauge Primary Range Smallest Graduation
20
Includes
Vent Plug
Case Material
Stainless Steel
Socket Material
Copper Alloy
Standards
ASME
Wetted Materials
Copper
Connection Type
MNPT
Ambient Operating Temperature Range
30 Degrees to 160 Degrees F
Includes Calibration Certificate
No
Bezel Mounting Type
Fixed
Field Fillable
No
Dial Color
White
Removable Bezel
No
Dial Face Material
Aluminum
Bezel Material
Stainless Steel
Pointer Material
Aluminum
Includes Vent Plug
Yes
Cleaned for Oxygen Service
No
Vibration Resistance
Liquid-Filled
Sensor Material
Copper Alloy
Secondary Scale Units
bar
Accuracy Grade
ASME B40.100 Grade B
Dry Dampening Feature
None
Gauge Case Liquid
Glycerin
Primary Scale Minor Graduations
20
Includes Mounting Hardware
No
Pressure Range Type
Pressure
Freeze Resistant Movement
No
Case Construction
Stainless Steel
Process Connection Gender
Male
Pointer Color
Black
Scale Type
Dual
Non-Sparking
No
Secondary Pressure Range
0 to 69 bar
Pressure Gauge Type
Industrial Pressure Gauge
Accuracy Scale
Mid-Scale
Maximum Pressure
1,000 psi
Operating Temperature Range
30 Degrees to 160 Degrees F
Primary Scale Vacuum Measurement - Maximum
1,000 psi
Primary Scale Vacuum Measurement - Minimum
0 psi
Primary Scale Pressure Measurement - Maximum
1,000 psi
Case Liquid
Glycerin
Process Media Temperature - Minimum
30 Degrees F
Secondary Scale Pressure Measurement - Minimum
0 bar
Operating Temperature - Minimum
30 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Secondary Scale Pressure Measurement - Maximum
69 bar
Operating Temperature - Maximum
160 Degrees F
Compatible with Series
202L
Process Media Temperature - Maximum
160 Degrees F
NEMA Enclosure Rating
No Enclosure
Compatible with Brand
Universal
Secondary Scale Vacuum Measurement - Minimum
0 bar

Description

Industrial Pressure Gauge, Nominal Dial Size 2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/8 in, Field Fillable No, Process Connection Location Center Back, Case Color Metallic, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 1,000, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.