Industrial Pressure Gauge, 0 to 1,000 psi, 4 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # PRO-311D-404M

  • Zoro # G0315780


product price:  $77.89
/ea

Key Features

Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PRO-311D-404M
Zoro #
G0315780
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
4 in
Length
5.4"
Case Depth
2.59 in
Manufacturer Warranty Length
1 yr
Nominal Dial Size
4 in
Case Diameter
4.02 in
Nominal Dial Diameter
4 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
General Purpose
Gauge Case Material
Stainless Steel
Series
4000
Lens Material
Laminated Safety Glass
Primary Pressure Range
0 to 1,000
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Application
Process
Gauge Special Options
Heavy Duty
Calibration Certificate Included
No
Graduations
100 psi
Case Color
Metallic
Gauge Primary Range Smallest Graduation
10
Smallest Graduation
10 psi
Gauge Primary Range Numbered Graduations
100
Includes
Vent Plug
Required Gauge Adapter
No
Socket Material
316 Stainless Steel
Case Material
Stainless Steel
Wetted Materials
Stainless Steel
Connection Type
MNPT
Standards
ASME
Sensor Material
316 Stainless Steel
Gauge Case Liquid
None
Pressure Range Type
Pressure
Cleaned for Oxygen Service
No
Process Connection Gender
Male
Pointer Material
Aluminum
Removable Bezel
Yes
Field Fillable
Yes
Pointer Color
Black
Dial Color
White
Freeze Resistant Movement
No
Vibration Resistance
Field-Fillable
Scale Type
Single
Primary Scale Numeric Increments
100
Dry Dampening Feature
None
Includes Vent Plug
Yes
Pointer Characteristics
Adjustable
Primary Scale Minor Graduations
10
Includes Calibration Certificate
No
Non-Sparking
No
Case Construction
Welded Joint
Ambient Operating Temperature Range
-30 Degrees to 180 Degrees F
Accuracy Grade
ASME B40.100 Grade 1A
Bezel Mounting Type
Removable
Bezel Material
Stainless Steel
Includes Mounting Hardware
No
Accuracy Scale
Full Scale
Pressure Gauge Type
Industrial Pressure Gauge
Maximum Pressure
1,000 psi
Operating Temperature Range
-30 Degrees to 180 Degrees F
Process Media Temperature - Maximum
180 Degrees F
Operating Temperature - Maximum
180 Degrees F
Compatible with Series
4000
Secondary Scale Units
bar
Operating Temperature - Minimum
-30 Degrees F
Process Media Temperature - Minimum
-30 Degrees F
Primary Scale Pressure Measurement - Maximum
1,000 psi
Compatible with Brand
Universal
Case Liquid
None
Primary Scale Vacuum Measurement - Minimum
0 psi
NEMA Enclosure Rating
No Enclosure
Primary Scale Vacuum Measurement - Maximum
1,000 psi
Primary Scale Pressure Measurement - Minimum
0 psi

Description

Industrial Pressure Gauge, Nominal Dial Size 4 in, Accuracy +/-1.0 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Laminated Safety Glass, Process Connection Size 1/4 in, Field Fillable Yes, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 1,000, Dry Dampening Feature None, Vibration Resistance Field-Fillable, Dial Color White

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.