Shop PIC GAUGES

Industrial Pressure Gauge, 0 to 2,000 psi, 4 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # PRO-311D-404O
  • Zoro # G0315765

product price: 
$
80.19
/ea

Key Features

Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PRO-311D-404O
Zoro #
G0315765
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
4 in
Length
5.4"
Case Diameter
4.02 in
Manufacturer Warranty Length
1 yr
Case Depth
2.59 in
Nominal Dial Size
4 in
Nominal Dial Diameter
4 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
General Purpose
Gauge Case Material
Stainless Steel
Series
4000
Lens Material
Laminated Safety Glass
Primary Pressure Range
0 to 2,000
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Required Gauge Adapter
No
Gauge Special Options
Heavy Duty
Smallest Graduation
20 psi
Case Color
Metallic
Gauge Primary Range Smallest Graduation
20
Calibration Certificate Included
No
Gauge Application
Process
Graduations
200 psi
Includes
Vent Plug
Gauge Primary Range Numbered Graduations
200
Socket Material
316 Stainless Steel
Case Material
Stainless Steel
Wetted Materials
Stainless Steel
Connection Type
MNPT
Standards
ASME
Pointer Characteristics
Adjustable
Scale Type
Single
Sensor Material
316 Stainless Steel
Freeze Resistant Movement
No
Bezel Mounting Type
Removable
Removable Bezel
Yes
Gauge Case Liquid
None
Bezel Material
Stainless Steel
Pressure Range Type
Pressure
Includes Calibration Certificate
No
Pressure Gauge Type
Industrial Pressure Gauge
Dial Color
White
Pointer Material
Aluminum
Pointer Color
Black
Primary Scale Minor Graduations
20
Accuracy Grade
ASME B40.100 Grade 1A
Non-Sparking
No
Includes Vent Plug
Yes
Primary Scale Numeric Increments
200
Case Construction
Welded Joint
Ambient Operating Temperature Range
-30 Degrees to 180 Degrees F
Vibration Resistance
Field-Fillable
Includes Mounting Hardware
No
Process Connection Gender
Male
Dry Dampening Feature
None
Cleaned for Oxygen Service
No
Field Fillable
Yes
Accuracy Scale
Full Scale
Maximum Pressure
2000
Operating Temperature Range
-30 Degrees to 180 Degrees F
Process Media Temperature - Maximum
180 Degrees F
Operating Temperature - Maximum
180 Degrees F
NEMA Enclosure Rating
No Enclosure
Compatible with Series
4000
Secondary Scale Units
bar
Primary Scale Pressure Measurement - Maximum
2,000 psi
Case Liquid
None
Primary Scale Pressure Measurement - Minimum
0 psi
Compatible with Brand
Universal
Operating Temperature - Minimum
-30 Degrees F
Process Media Temperature - Minimum
-30 Degrees F
Compatible Series
4000

Description

Industrial Pressure Gauge, Nominal Dial Size 4 in, Accuracy +/-1.0 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Laminated Safety Glass, Process Connection Size 1/4 in, Field Fillable Yes, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 2,000, Dry Dampening Feature None, Vibration Resistance Field-Fillable, Dial Color White

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.