Shop PIC GAUGES

Industrial Pressure Gauge, 0 to 3,000 psi, 6 in Dial, 1/2 in NPT, Bottom Location

  • Mfr # 6001-2LP
  • Zoro # G0315729

product price: 
$
135.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Size
1/2 in
Process Connection Type
NPT
Dial Size (In.)
6 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6001-2LP
Zoro #
G0315729
UPC #
-
Country of Origin
China
Item
Industrial Pressure Gauge
Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
General Purpose
Gauge Case Material
Stainless Steel
Series
6000
Lens Material
Laminated Safety Glass
Primary Pressure Range
0 to 3,000
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Application
Process
Gauge Primary Range Smallest Graduation
20
Required Gauge Adapter
No
Gauge Primary Range Numbered Graduations
500
Includes
Vent Plug
Calibration Certificate Included
No
Graduations
500 psi
Gauge Special Options
Heavy Duty
Smallest Graduation
20 psi
Case Color
Metallic
Case Material
Stainless Steel
Socket Material
316 Stainless Steel
Standards
ASME
Connection Type
MNPT
Wetted Materials
Stainless Steel
Field Fillable
Yes
Bezel Mounting Type
Removable
Pointer Color
Black
Case Construction
Welded Joint
Scale Type
Single
Removable Bezel
Yes
Cleaned for Oxygen Service
No
Primary Scale Numeric Increments
500
Dry Dampening Feature
None
Bezel Material
Stainless Steel
Non-Sparking
No
Dial Color
White
Pressure Range Type
Pressure
Pressure Gauge Type
Industrial Pressure Gauge
Includes Mounting Hardware
No
Sensor Material
316 Stainless Steel
Includes Calibration Certificate
No
Includes Vent Plug
Yes
Freeze Resistant Movement
No
Gauge Case Liquid
None
Primary Scale Minor Graduations
20
Pointer Characteristics
Adjustable
Pointer Material
Aluminum
Accuracy Grade
ASME B40.100 Grade 1A
Accuracy Scale
Full Scale
Process Connection Gender
Male
Ambient Operating Temperature Range
-30 Degrees to 180 Degrees F
Vibration Resistance
Field-Fillable
Maximum Pressure
3000
Operating Temperature Range
-30 Degrees to 180 Degrees F
Compatible with Brand
Universal
Primary Scale Pressure Measurement - Minimum
0 psi
Process Media Temperature - Maximum
140 Degrees F
NEMA Enclosure Rating
No Enclosure
Secondary Scale Units
bar
Compatible with Series
6000
Process Media Temperature - Minimum
-40 Degrees F
Operating Temperature - Minimum
-30 Degrees F
Operating Temperature - Maximum
180 Degrees F
Case Liquid
None
Primary Scale Pressure Measurement - Maximum
3,000 psi
Compatible Series
6000
For Use With
6000

Dimensions

Process Connection Size
1/2 in
Dial Size (In.)
6 in
Length
8.41"
Case Diameter
6.75 in
Case Depth
2.05 in
Nominal Dial Size
6 in
Manufacturer Warranty Length
1 yr
Nominal Dial Diameter
6 in

Description

Industrial Pressure Gauge, Nominal Dial Size 6 in, Accuracy +/-1.0 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Laminated Safety Glass, Process Connection Size 1/2 in, Field Fillable Yes, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 3,000, Dry Dampening Feature None, Vibration Resistance Field-Fillable, Dial Color White

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.