Shop PIC GAUGES

Industrial Pressure Gauge, 0 to 1,500 psi, 4 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # PRO-311D-404N
  • Zoro # G0315771

product price: 
$
70.69
/ea

Key Features

Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PRO-311D-404N
Zoro #
G0315771
UPC #
-
Country of Origin
China
Item
Industrial Pressure Gauge
Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
General Purpose
Gauge Case Material
Stainless Steel
Series
4000
Lens Material
Laminated Safety Glass
Primary Pressure Range
0 to 1,500
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Required Gauge Adapter
No
Gauge Application
Process
Smallest Graduation
10 psi
Gauge Special Options
Heavy Duty
Calibration Certificate Included
No
Gauge Primary Range Smallest Graduation
10
Gauge Primary Range Numbered Graduations
200
Graduations
200 psi
Includes
Vent Plug
Case Color
Metallic
Case Material
Stainless Steel
Socket Material
316 Stainless Steel
Connection Type
MNPT
Wetted Materials
Stainless Steel
Standards
ASME
Vibration Resistance
Field-Fillable
Accuracy Grade
ASME B40.100 Grade 1A
Pointer Color
Black
Pointer Material
Aluminum
Includes Mounting Hardware
No
Dry Dampening Feature
None
Process Connection Gender
Male
Pointer Characteristics
Adjustable
Field Fillable
Yes
Removable Bezel
Yes
Bezel Mounting Type
Removable
Sensor Material
316 Stainless Steel
Pressure Range Type
Pressure
Accuracy Scale
Full Scale
Includes Calibration Certificate
No
Scale Type
Single
Dial Color
White
Case Construction
Welded Joint
Primary Scale Numeric Increments
200
Pressure Gauge Type
Industrial Pressure Gauge
Includes Vent Plug
Yes
Bezel Material
Stainless Steel
Ambient Operating Temperature Range
-30 Degrees to 180 Degrees F
Non-Sparking
No
Cleaned for Oxygen Service
No
Freeze Resistant Movement
No
Gauge Case Liquid
None
Primary Scale Minor Graduations
10
Maximum Pressure
1,500 psi
Operating Temperature Range
-30 Degrees to 180 Degrees F
Process Media Temperature - Maximum
180 Degrees F
Primary Scale Pressure Measurement - Maximum
1,500 psi
Compatible with Brand
Universal
Case Liquid
None
Operating Temperature - Minimum
-30 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Compatible with Series
4000
Secondary Scale Units
bar
Operating Temperature - Maximum
180 Degrees F
NEMA Enclosure Rating
No Enclosure
Process Media Temperature - Minimum
-30 Degrees F
Compatible Series
4000

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
4 in
Length
5.4"
Case Diameter
4.02 in
Case Depth
2.59 in
Nominal Dial Size
4 in
Manufacturer Warranty Length
1 yr
Nominal Dial Diameter
4 in

Description

Industrial Pressure Gauge, Nominal Dial Size 4 in, Accuracy +/-1.0 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Laminated Safety Glass, Process Connection Size 1/4 in, Field Fillable Yes, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 1,500, Dry Dampening Feature None, Vibration Resistance Field-Fillable, Dial Color White

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.