Industrial Pressure Gauge, 0 to 15,000 psi, 4 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # PRO-311D-404V
  • Zoro # G9184427
product price: 
$
112.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PRO-311D-404V
Zoro #
G9184427
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
4 in
Length
5.4"
Case Depth
2.59 in
Manufacturer Warranty Length
1 yr
Case Diameter
4.02 in
Nominal Dial Size
4 in
Nominal Dial Diameter
4 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
General Purpose
Gauge Case Material
Stainless Steel
Series
4000
Lens Material
Laminated Safety Glass
Primary Pressure Range
0 to 15,000
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Application
Process
Calibration Certificate Included
No
Required Gauge Adapter
No
Gauge Special Options
Heavy Duty
Smallest Graduation
100 psi
Includes
Vent Plug
Gauge Primary Range Smallest Graduation
100
Gauge Primary Range Numbered Graduations
3000
Case Color
Metallic
Graduations
3000 psi
Case Material
Stainless Steel
Socket Material
316 Stainless Steel
Standards
ASME
Wetted Materials
Stainless Steel
Connection Type
MNPT
Includes Mounting Hardware
No
Primary Scale Minor Graduations
100
Accuracy Grade
ASME B40.100 Grade 1A
Field Fillable
Yes
Includes Vent Plug
Yes
Removable Bezel
Yes
Freeze Resistant Movement
No
Gauge Case Liquid
None
Pressure Range Type
Pressure
Vibration Resistance
Field-Fillable
Bezel Material
Stainless Steel
Dry Dampening Feature
None
Bezel Mounting Type
Removable
Pressure Gauge Type
Industrial Pressure Gauge
Sensor Material
316 Stainless Steel
Process Connection Gender
Male
Dial Color
White
Pointer Characteristics
Adjustable
Ambient Operating Temperature Range
-30 Degrees to 180 Degrees F
Primary Scale Numeric Increments
3,000
Cleaned for Oxygen Service
No
Case Construction
Welded Joint
Pointer Material
Aluminum
Pointer Color
Black
Includes Calibration Certificate
No
Scale Type
Single
Non-Sparking
No
Accuracy Scale
Full Scale
Maximum Pressure
15,000 psi
Operating Temperature Range
-30 Degrees to 180 Degrees F
Operating Temperature - Maximum
180 Degrees F
NEMA Enclosure Rating
No Enclosure
Primary Scale Pressure Measurement - Maximum
15,000 psi
Compatible with Brand
Universal
Process Media Temperature - Minimum
-30 Degrees F
Operating Temperature - Minimum
-30 Degrees F
Compatible with Series
4000
Primary Scale Pressure Measurement - Minimum
0 psi
Secondary Scale Units
bar
Process Media Temperature - Maximum
180 Degrees F
Case Liquid
None
Compatible Series
4000

Description

Industrial Pressure Gauge, Nominal Dial Size 4 in, Accuracy +/-1.0 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Laminated Safety Glass, Process Connection Size 1/4 in, Field Fillable Yes, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 15,000, Dry Dampening Feature None, Vibration Resistance Field-Fillable, Dial Color White

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.