Industrial Pressure Gauge, 0 to 1,500 psi, 6 in Dial, 1/2 in NPT, Bottom Location

  • Mfr # 6001-2LN

  • Zoro # G9184542


product price:  $183.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Size
1/2 in
Process Connection Type
NPT
Dial Size (In.)
6 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6001-2LN
Zoro #
G9184542
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/2 in
Dial Size (In.)
6 in
Length
8.41"
Manufacturer Warranty Length
1 yr
Case Diameter
6.75 in
Nominal Dial Size
6 in
Case Depth
2.05 in
Nominal Dial Diameter
6 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
General Purpose
Gauge Case Material
Stainless Steel
Series
6000
Lens Material
Laminated Safety Glass
Primary Pressure Range
0 to 1,500
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Special Options
Heavy Duty
Gauge Primary Range Smallest Graduation
10
Case Color
Metallic
Includes
Vent Plug
Smallest Graduation
10 psi
Calibration Certificate Included
No
Gauge Primary Range Numbered Graduations
200
Gauge Application
Process
Required Gauge Adapter
No
Graduations
200 psi
Socket Material
316 Stainless Steel
Case Material
Stainless Steel
Connection Type
MNPT
Wetted Materials
Stainless Steel
Standards
ASME
Includes Vent Plug
Yes
Accuracy Grade
ASME B40.100 Grade 1A
Gauge Case Liquid
None
Pressure Range Type
Pressure
Ambient Operating Temperature Range
-30 Degrees to 180 Degrees F
Pointer Characteristics
Adjustable
Bezel Mounting Type
Removable
Pointer Material
Aluminum
Primary Scale Numeric Increments
200
Sensor Material
316 Stainless Steel
Freeze Resistant Movement
No
Bezel Material
Stainless Steel
Scale Type
Single
Dial Color
White
Pointer Color
Black
Vibration Resistance
Field-Fillable
Dry Dampening Feature
None
Case Construction
Welded Joint
Field Fillable
Yes
Non-Sparking
No
Accuracy Scale
Full Scale
Pressure Gauge Type
Industrial Pressure Gauge
Primary Scale Minor Graduations
10
Includes Mounting Hardware
No
Process Connection Gender
Male
Cleaned for Oxygen Service
No
Removable Bezel
Yes
Includes Calibration Certificate
No
Maximum Pressure
1,500 psi
Operating Temperature Range
-30 Degrees to 180 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Primary Scale Vacuum Measurement - Minimum
0 psi
Compatible with Brand
Universal
Compatible with Series
6000
Process Media Temperature - Minimum
-40 Degrees F
Process Media Temperature - Maximum
140 Degrees F
Case Liquid
None
Primary Scale Pressure Measurement - Maximum
1,500 psi
Operating Temperature - Maximum
180 Degrees F
Secondary Scale Units
bar
Primary Scale Vacuum Measurement - Maximum
1,500 psi
NEMA Enclosure Rating
No Enclosure
Operating Temperature - Minimum
-30 Degrees F

Description

Industrial Pressure Gauge, Nominal Dial Size 6 in, Accuracy +/-1.0 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Laminated Safety Glass, Process Connection Size 1/2 in, Field Fillable Yes, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 1,500, Dry Dampening Feature None, Vibration Resistance Field-Fillable, Dial Color White

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.