Shop PIC GAUGES

Industrial Pressure Gauge, 0 to 2,000 psi, 1 1/2 in Dial, 1/8 in NPT, Center Back Location

  • Mfr # SEP-102D-158O
  • Zoro # G7286817

product price: 
$
3.45
/ea
Sold in multiples of 3 for $10.35

Key Features

Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Size
1/8 in
Process Connection Type
NPT
Dial Size (In.)
1 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SEP-102D-158O
Zoro #
G7286817
UPC #
-
Country of Origin
China
Item
Industrial Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Type
NPT
Application
Commercial
Gauge Case Material
Steel
Series
SEP 100
Lens Material
Plastic
Primary Pressure Range
0 to 2,000
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Graduations
500 psi
Socket Material
Copper Alloy
Includes
Plastic Case
Calibration Certificate Included
No
Gauge Primary Range Numbered Graduations
400
Gauge Application
General-Purpose Case
Gauge Secondary Range Values
0 to 2000
Case Color
Black
Case Material
Steel
Standards
ASME
Connection Type
MNPT
Secondary Scale Units
bar
Primary Scale Numeric Increments
400
Scale Type
Dual
Primary Scale Minor Graduations
400
Accuracy Scale
Mid-Scale
Ambient Operating Temperature Range
-40 Degrees to 140 Degrees F
Pressure Range Type
Pressure
Dial Color
White
Non-Sparking
No
Dry Dampening Feature
None
Field Fillable
No
Secondary Pressure Range
0 to 138
Includes Mounting Hardware
No
Includes Vent Plug
No
Sensor Material
Copper Alloy
Pressure Gauge Type
Industrial Pressure Gauge
Vibration Resistance
None
Removable Bezel
No
Cleaned for Oxygen Service
No
Process Connection Gender
Male
Freeze Resistant Movement
No
Accuracy Grade
ASME B40.100 Grade B
Pointer Material
Aluminum
Pointer Color
Black
Includes Calibration Certificate
No
Gauge Case Liquid
None
Operating Temperature Range
-50 Degrees to 160 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Secondary Scale Vacuum Measurement - Maximum
140 bar
Operating Temperature - Minimum
-40 Degrees F
Process Media Temperature - Maximum
140 Degrees F
Secondary Scale Pressure Measurement - Maximum
138 bar
Operating Temperature - Maximum
140 Degrees F
Compatible with Brand
Universal
Process Media Temperature - Minimum
-40 Degrees F
Secondary Scale Vacuum Measurement - Minimum
0 bar
Primary Scale Pressure Measurement - Maximum
2,000 psi
Case Liquid
None
NEMA Enclosure Rating
No Enclosure
Secondary Scale Pressure Measurement - Minimum
0 bar
Compatible with Series
SEP 100
Compatible Series
SEP 100
For Use With
SEP 100
For Wire Feeder Series
SEP 100

Dimensions

Process Connection Size
1/8 in
Dial Size (In.)
1 1/2 in
Nominal Dial Size
1 1/2 in
Case Diameter
2.11 in
Case Depth
1.06 in
Manufacturer Warranty Length
1 yr
Nominal Dial Diameter
1 1/2 in

Description

Industrial Pressure Gauge, Nominal Dial Size 1 1/2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Plastic, Process Connection Size 1/8 in, Field Fillable No, Process Connection Location Center Back, Case Color Black, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 2,000, Dry Dampening Feature None, Vibration Resistance None, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.