Industrial Pressure Gauge, 0 to 2,000 psi, 6 in Dial, 1/2 in NPT, Bottom Location

  • Mfr # 6001-2LO

  • Zoro # G0315738


product price:  $154.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Size
1/2 in
Process Connection Type
NPT
Dial Size (In.)
6 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6001-2LO
Zoro #
G0315738
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/2 in
Dial Size (In.)
6 in
Length
8.41"
Nominal Dial Size
6 in
Case Depth
2.05 in
Manufacturer Warranty Length
1 yr
Case Diameter
6.75 in
Nominal Dial Diameter
6 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
General Purpose
Gauge Case Material
Stainless Steel
Series
6000
Lens Material
Laminated Safety Glass
Primary Pressure Range
0 to 2,000
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Application
Process
Smallest Graduation
20 psi
Required Gauge Adapter
No
Gauge Primary Range Numbered Graduations
200
Case Color
Metallic
Graduations
200 psi
Calibration Certificate Included
No
Gauge Special Options
Heavy Duty
Includes
Vent Plug
Gauge Primary Range Smallest Graduation
20
Socket Material
316 Stainless Steel
Case Material
Stainless Steel
Standards
ASME
Connection Type
MNPT
Wetted Materials
Stainless Steel
Vibration Resistance
Field-Fillable
Pressure Gauge Type
Industrial Pressure Gauge
Dial Color
White
Freeze Resistant Movement
No
Pointer Color
Black
Accuracy Scale
Full Scale
Pointer Material
Aluminum
Non-Sparking
No
Cleaned for Oxygen Service
No
Pressure Range Type
Pressure
Case Construction
Welded Joint
Bezel Material
Stainless Steel
Includes Calibration Certificate
No
Removable Bezel
Yes
Primary Scale Numeric Increments
200
Pointer Characteristics
Adjustable
Process Connection Gender
Male
Ambient Operating Temperature Range
-30 Degrees to 180 Degrees F
Gauge Case Liquid
None
Scale Type
Single
Includes Vent Plug
Yes
Primary Scale Minor Graduations
20
Bezel Mounting Type
Removable
Sensor Material
316 Stainless Steel
Accuracy Grade
ASME B40.100 Grade 1A
Dry Dampening Feature
None
Field Fillable
Yes
Includes Mounting Hardware
No
Maximum Pressure
2000
Operating Temperature Range
-30 Degrees to 180 Degrees F
Primary Scale Vacuum Measurement - Maximum
2,000 psi
Compatible with Series
6000
Primary Scale Pressure Measurement - Minimum
0 psi
Primary Scale Vacuum Measurement - Minimum
0 psi
Operating Temperature - Minimum
-30 Degrees F
Process Media Temperature - Maximum
140 Degrees F
Compatible with Brand
Universal
Case Liquid
None
Secondary Scale Units
bar
Operating Temperature - Maximum
180 Degrees F
Primary Scale Pressure Measurement - Maximum
2,000 psi
Process Media Temperature - Minimum
-40 Degrees F
NEMA Enclosure Rating
No Enclosure

Description

Industrial Pressure Gauge, Nominal Dial Size 6 in, Accuracy +/-1.0 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Laminated Safety Glass, Process Connection Size 1/2 in, Field Fillable Yes, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 2,000, Dry Dampening Feature None, Vibration Resistance Field-Fillable, Dial Color White

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.