Shop UNDERHILL
See all product information
Create Account
Schrader Valve Adapter to Adjust Pressure Regulating Valves w/ 160PSI Gauge And 30'' Hose
- Mfr # A-SV-160K
- Zoro # G115718446
product price:Â
$
68.99
/ea
Key Features
Gauge Case Material
Brass
Width
4 in
Length
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A-SV-160K
- Zoro #
- G115718446
- UPC #
- 732185004459
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 4 in
- Length
- 4 in
Details
- Gauge Case Material
- Brass
Description
Connecto to an electric irrigaiton valve to determine pressure at the valve
- Maximize water savings
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.