Shop CON-TACT BRAND
See all product information
Create Account
Clear Covering Adhesive Covering, 18" x 9', Clear Matte, 2PK
- Mfr # 09F-C9993
- Zoro # G923724462
product price:Â
$
16.39
/pk of 2, $8.20/ea
Key Features
Color
Clear
Size
18 inW x 9 ftfL
Gauge Case Material
Plastic, Adhesive
Includes
2 Rolls
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 09F-C9993
- Zoro #
- G923724462
- UPC #
- 194629162482
- Country of Origin
- United States
Dimensions
- Size
- 18 inW x 9 ftfL
Details
- Color
- Clear
- Gauge Case Material
- Plastic, Adhesive
- Includes
- 2 Rolls
Description
Protect, preserve, and personalize with Clear Contact Paper-your go-to solution for home, school, and craft projects. This transparent adhesive covering is perfect for sealing maps, covering notebooks, enhancing DIY crafts, and protecting furniture, shelves, cabinets, and counters. A convenient grid on the backing allows for precise measurements and clean cuts every time. Its special repositionable adhesive makes installation hassle-free and forgiving, while removal leaves behind no sticky residue. Easy to clean and versatile, this contact paper is ideal for both practical applications and creative endeavors like stenciling, scrapbooking, and window art. Each roll measures 18 inches wide by 9 feet long, making it a must-have for every DIYer or organizer. Sold as a pack of 2 rolls.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.