Industrial Pressure Gauge, 0 to 200 psi, 2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # 201L-204G

  • Zoro # G5120249


product price:  $14.59
/ea

Key Features

Accuracy
+/-3-2-3%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
201L-204G
Zoro #
G5120249
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 in
Length
2.95"
Case Diameter
2.27 in
Nominal Dial Size
2 in
Manufacturer Warranty Length
1 yr
Case Depth
1.2 in
Nominal Dial Diameter
2 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
General Purpose
Gauge Case Material
Stainless Steel
Series
201L
Lens Material
Polycarbonate
Primary Pressure Range
0 to 200
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Application
Corrosion-Resistant Case
Includes
Vent Plug
Smallest Graduation
5 psi
Gauge Primary Range Smallest Graduation
5
Gauge Filled With
Glycerin
Case Color
Metallic
Calibration Certificate Included
No
Case Material
Stainless Steel
Socket Material
Copper Alloy
Connection Type
MNPT
Wetted Materials
Copper
Standards
ASME
Accuracy Grade
ASME B40.100 Grade B
Non-Sparking
No
Freeze Resistant Movement
No
Field Fillable
No
Cleaned for Oxygen Service
No
Case Construction
Stainless Steel
Vibration Resistance
Liquid-Filled
Ambient Operating Temperature Range
30 Degrees to 160 Degrees F
Pointer Material
Aluminum
Dry Dampening Feature
None
Includes Mounting Hardware
No
Dial Face Material
Aluminum
Pointer Color
Black
Includes Vent Plug
Yes
Gauge Case Liquid
Glycerin
Dial Color
White
Secondary Pressure Range
0 to 14 bar
Removable Bezel
No
Scale Type
Dual
Includes Calibration Certificate
No
Process Connection Gender
Male
Bezel Mounting Type
Fixed
Primary Scale Minor Graduations
5
Pressure Range Type
Pressure
Pressure Gauge Type
Industrial Pressure Gauge
Accuracy Scale
Mid-Scale
Sensor Material
Copper Alloy
Secondary Scale Units
bar
Bezel Material
Stainless Steel
Maximum Pressure
200
Operating Temperature Range
30 Degrees to 160 Degrees F
Process Media Temperature - Maximum
160 Degrees F
Case Liquid
Glycerin
Compatible with Brand
Universal
Primary Scale Pressure Measurement - Minimum
0 psi
Operating Temperature - Minimum
30 Degrees F
NEMA Enclosure Rating
No Enclosure
Secondary Scale Pressure Measurement - Minimum
0 bar
Primary Scale Pressure Measurement - Maximum
200 psi
Primary Scale Vacuum Measurement - Minimum
0 psi
Secondary Scale Vacuum Measurement - Minimum
0 bar
Secondary Scale Pressure Measurement - Maximum
14 bar
Primary Scale Vacuum Measurement - Maximum
200 psi
Operating Temperature - Maximum
160 Degrees F
Compatible with Series
201L
Process Media Temperature - Minimum
30 Degrees F

Description

Industrial Pressure Gauge, Nominal Dial Size 2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 200, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.