Shop PIC GAUGES

Industrial Pressure Gauge, 0 to 3,000 psi, 4 in Dial, 1/2 in NPT, Bottom Location

  • Mfr # PRO-311D-402P
  • Zoro # G8654791

product price: 
$
83.69
/ea

Key Features

Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Size
1/2 in
Process Connection Type
NPT
Dial Size (In.)
4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PRO-311D-402P
Zoro #
G8654791
UPC #
-
Country of Origin
China
Item
Industrial Pressure Gauge
Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
General Purpose
Gauge Case Material
Stainless Steel
Series
4000
Lens Material
Laminated Safety Glass
Primary Pressure Range
0 to 3,000
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Primary Range Numbered Graduations
500
Gauge Primary Range Smallest Graduation
20
Case Color
Metallic
Graduations
500 psi
Gauge Special Options
Heavy Duty
Smallest Graduation
20 psi
Calibration Certificate Included
No
Includes
Vent Plug
Required Gauge Adapter
No
Gauge Application
Process
Socket Material
316 Stainless Steel
Case Material
Stainless Steel
Connection Type
MNPT
Standards
ASME
Wetted Materials
Stainless Steel
Bezel Mounting Type
Removable
Vibration Resistance
Field-Fillable
Cleaned for Oxygen Service
No
Includes Vent Plug
Yes
Pointer Characteristics
Adjustable
Dry Dampening Feature
None
Primary Scale Numeric Increments
500
Non-Sparking
No
Includes Mounting Hardware
No
Pointer Color
Black
Case Construction
Welded Joint
Pressure Range Type
Pressure
Field Fillable
Yes
Freeze Resistant Movement
No
Pointer Material
Aluminum
Primary Scale Minor Graduations
20
Bezel Material
Stainless Steel
Gauge Case Liquid
None
Removable Bezel
Yes
Dial Color
White
Accuracy Scale
Full Scale
Pressure Gauge Type
Industrial Pressure Gauge
Scale Type
Single
Process Connection Gender
Male
Accuracy Grade
ASME B40.100 Grade 1A
Includes Calibration Certificate
No
Ambient Operating Temperature Range
-30 Degrees to 180 Degrees F
Sensor Material
316 Stainless Steel
Maximum Pressure
3000
Operating Temperature Range
-30 Degrees to 180 Degrees F
Process Media Temperature - Maximum
180 Degrees F
Operating Temperature - Maximum
180 Degrees F
Operating Temperature - Minimum
-30 Degrees F
Compatible with Series
4000
Primary Scale Pressure Measurement - Minimum
0 psi
Primary Scale Pressure Measurement - Maximum
3,000 psi
NEMA Enclosure Rating
No Enclosure
Case Liquid
None
Secondary Scale Units
bar
Process Media Temperature - Minimum
-30 Degrees F
Compatible with Brand
Universal
Compatible Series
4000
For Use With
4000

Dimensions

Process Connection Size
1/2 in
Dial Size (In.)
4 in
Length
5.4"
Nominal Dial Size
4 in
Case Depth
2.59 in
Manufacturer Warranty Length
1 yr
Case Diameter
4.02 in
Nominal Dial Diameter
4 in

Description

Industrial Pressure Gauge, Nominal Dial Size 4 in, Accuracy +/-1.0 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Laminated Safety Glass, Process Connection Size 1/2 in, Field Fillable Yes, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 3,000, Dry Dampening Feature None, Vibration Resistance Field-Fillable, Dial Color White

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products