Industrial Pressure Gauge, 0 to 6,000 psi, 4 in Dial, 1/2 in NPT, Bottom Location

  • Mfr # PRO-311D-402S
  • Zoro # G9184332
product price: 
$
80.69
/ea

Key Features

Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Size
1/2 in
Process Connection Type
NPT
Dial Size (In.)
4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PRO-311D-402S
Zoro #
G9184332
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/2 in
Dial Size (In.)
4 in
Length
5.4"
Case Diameter
4.02 in
Case Depth
2.59 in
Manufacturer Warranty Length
1 yr
Nominal Dial Size
4 in
Nominal Dial Diameter
4 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
General Purpose
Gauge Case Material
Stainless Steel
Series
4000
Lens Material
Laminated Safety Glass
Primary Pressure Range
0 to 6,000
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Application
Process
Case Color
Metallic
Gauge Special Options
Heavy Duty
Gauge Primary Range Numbered Graduations
500
Calibration Certificate Included
No
Includes
Vent Plug
Smallest Graduation
50 psi
Gauge Primary Range Smallest Graduation
50
Required Gauge Adapter
No
Graduations
500 psi
Case Material
Stainless Steel
Socket Material
316 Stainless Steel
Wetted Materials
Stainless Steel
Connection Type
MNPT
Standards
ASME
Sensor Material
316 Stainless Steel
Vibration Resistance
Field-Fillable
Dial Color
White
Case Construction
Welded Joint
Includes Calibration Certificate
No
Pressure Range Type
Pressure
Bezel Material
Stainless Steel
Pointer Characteristics
Adjustable
Gauge Case Liquid
None
Bezel Mounting Type
Removable
Primary Scale Numeric Increments
500
Scale Type
Single
Non-Sparking
No
Includes Vent Plug
Yes
Removable Bezel
Yes
Cleaned for Oxygen Service
No
Accuracy Grade
ASME B40.100 Grade 1A
Ambient Operating Temperature Range
-30 Degrees to 180 Degrees F
Freeze Resistant Movement
No
Pointer Color
Black
Process Connection Gender
Male
Accuracy Scale
Full Scale
Includes Mounting Hardware
No
Dry Dampening Feature
None
Primary Scale Minor Graduations
50
Pointer Material
Aluminum
Field Fillable
Yes
Pressure Gauge Type
Industrial Pressure Gauge
Maximum Pressure
6000
Operating Temperature Range
-30 Degrees to 180 Degrees F
Compatible with Series
4000
Operating Temperature - Minimum
-30 Degrees F
Operating Temperature - Maximum
180 Degrees F
Case Liquid
None
Primary Scale Pressure Measurement - Maximum
6,000 psi
Compatible with Brand
Universal
Secondary Scale Units
bar
Process Media Temperature - Minimum
-30 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Process Media Temperature - Maximum
180 Degrees F
NEMA Enclosure Rating
No Enclosure
Compatible Series
4000

Description

Industrial Pressure Gauge, Nominal Dial Size 4 in, Accuracy +/-1.0 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Laminated Safety Glass, Process Connection Size 1/2 in, Field Fillable Yes, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 6,000, Dry Dampening Feature None, Vibration Resistance Field-Fillable, Dial Color White

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.