Industrial Pressure Gauge, 0 to 300 psi, 2 in Dial, 1/4 in BSPT, Bottom Location

  • Mfr # SEP-101D-204H-BSPT

  • Zoro # G7286747


product price:  $4.45
/ea

Key Features

Accuracy
+/-3-2-3%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
BSPT
Application
Commercial
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SEP-101D-204H-BSPT
Zoro #
G7286747
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 in
Case Depth
1.14 in
Nominal Dial Size
2 in
Case Diameter
2.09 in
Manufacturer Warranty Length
1 yr
Nominal Dial Diameter
2 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Location
Bottom
Process Connection Type
BSPT
Application
Commercial
Gauge Case Material
Steel
Series
SEP 100
Lens Material
Plastic
Primary Pressure Range
0 to 300
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Includes
Plastic Case
Gauge Secondary Range Values
0 to 20
Case Color
Black
Graduations
50 psi
Gauge Primary Range Smallest Graduation
50
Gauge Primary Range Numbered Graduations
50
Socket Material
Copper Alloy
Calibration Certificate Included
No
Gauge Application
General-Purpose Case
Case Material
Steel
Connection Type
BSPT
Standards
ASME
Pointer Color
Black
Secondary Pressure Range
0 to 21
Primary Scale Numeric Increments
50
Non-Sparking
No
Dry Dampening Feature
None
Secondary Scale Units
bar
Vibration Resistance
None
Gauge Case Liquid
None
Primary Scale Minor Graduations
50
Pressure Range Type
Pressure
Freeze Resistant Movement
No
Includes Calibration Certificate
No
Includes Mounting Hardware
No
Pressure Gauge Type
Industrial Pressure Gauge
Accuracy Scale
Mid-Scale
Cleaned for Oxygen Service
No
Scale Type
Dual
Sensor Material
Copper Alloy
Field Fillable
No
Accuracy Grade
ASME B40.100 Grade B
Removable Bezel
No
Dial Color
White
Process Connection Gender
Male
Ambient Operating Temperature Range
-40 Degrees to 140 Degrees F
Includes Vent Plug
No
Pointer Material
Aluminum
Operating Temperature Range
-50 Degrees to 160 Degrees F
Process Media Temperature - Maximum
140 Degrees F
Secondary Scale Pressure Measurement - Minimum
0 bar
Primary Scale Pressure Measurement - Maximum
300 psi
Operating Temperature - Maximum
140 Degrees F
Secondary Scale Vacuum Measurement - Minimum
0 bar
Primary Scale Pressure Measurement - Minimum
0 psi
Case Liquid
None
Process Media Temperature - Minimum
-40 Degrees F
NEMA Enclosure Rating
No Enclosure
Operating Temperature - Minimum
-40 Degrees F
Primary Scale Vacuum Measurement - Minimum
0 psi
Compatible with Series
SEP 100
Primary Scale Vacuum Measurement - Maximum
300 psi
Secondary Scale Pressure Measurement - Maximum
21 bar
Secondary Scale Vacuum Measurement - Maximum
20 bar
Compatible with Brand
Universal

Description

Industrial Pressure Gauge, Nominal Dial Size 2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material Steel, Process Connection Type BSPT, Process Connection Gender Male, Lens Material Plastic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 300, Dry Dampening Feature None, Vibration Resistance None, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge, Liquid-Filled Case No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.