Industrial Pressure Gauge, 0 to 400 psi, 6 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # 6001-4LI

  • Zoro # G9184621


product price:  $123.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
6 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6001-4LI
Zoro #
G9184621
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
6 in
Length
8.41"
Nominal Dial Size
6 in
Manufacturer Warranty Length
1 yr
Case Depth
2.05 in
Case Diameter
6.75 in
Nominal Dial Diameter
6 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
General Purpose
Gauge Case Material
Stainless Steel
Series
6000
Lens Material
Laminated Safety Glass
Primary Pressure Range
0 to 400
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Graduations
50 psi
Gauge Application
Process
Smallest Graduation
5 psi
Required Gauge Adapter
No
Gauge Special Options
Heavy Duty
Includes
Vent Plug
Calibration Certificate Included
No
Gauge Primary Range Smallest Graduation
5
Case Color
Metallic
Socket Material
316 Stainless Steel
Case Material
Stainless Steel
Wetted Materials
Stainless Steel
Standards
ASME
Connection Type
MNPT
Process Connection Gender
Male
Cleaned for Oxygen Service
No
Primary Scale Minor Graduations
5
Non-Sparking
No
Accuracy Scale
Full Scale
Removable Bezel
Yes
Field Fillable
Yes
Includes Vent Plug
Yes
Primary Scale Numeric Increments
50
Sensor Material
316 Stainless Steel
Ambient Operating Temperature Range
-30 Degrees to 180 Degrees F
Includes Calibration Certificate
No
Includes Mounting Hardware
No
Pointer Material
Aluminum
Scale Type
Single
Accuracy Grade
ASME B40.100 Grade 1A
Gauge Case Liquid
None
Case Construction
Welded Joint
Dry Dampening Feature
None
Vibration Resistance
Field-Fillable
Dial Color
White
Freeze Resistant Movement
No
Pointer Characteristics
Adjustable
Pressure Gauge Type
Industrial Pressure Gauge
Bezel Mounting Type
Removable
Bezel Material
Stainless Steel
Pressure Range Type
Pressure
Pointer Color
Black
Maximum Pressure
400
Operating Temperature Range
-30 Degrees to 180 Degrees F
Operating Temperature - Minimum
-30 Degrees F
Compatible with Brand
Universal
Operating Temperature - Maximum
180 Degrees F
Secondary Scale Units
bar
Primary Scale Vacuum Measurement - Minimum
0 psi
Compatible with Series
6000
Process Media Temperature - Minimum
-40 Degrees F
Primary Scale Vacuum Measurement - Maximum
400 psi
Process Media Temperature - Maximum
140 Degrees F
Case Liquid
None
Primary Scale Pressure Measurement - Minimum
0 psi
Primary Scale Pressure Measurement - Maximum
400 psi
NEMA Enclosure Rating
No Enclosure

Description

Industrial Pressure Gauge, Nominal Dial Size 6 in, Accuracy +/-1.0 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Laminated Safety Glass, Process Connection Size 1/4 in, Field Fillable Yes, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 400, Dry Dampening Feature None, Vibration Resistance Field-Fillable, Dial Color White

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.