Industrial Pressure Gauge, 0 to 10,000 psi, 6 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # 6001-4LU
  • Zoro # G0057815
product price: 
$
133.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
6 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6001-4LU
Zoro #
G0057815
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
6 in
Length
8.41"
Case Diameter
6.75 in
Manufacturer Warranty Length
1 yr
Nominal Dial Size
6 in
Case Depth
2.05 in
Nominal Dial Diameter
6 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
General Purpose
Gauge Case Material
Stainless Steel
Series
6000
Lens Material
Laminated Safety Glass
Primary Pressure Range
0 to 10,000
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Primary Range Numbered Graduations
1000
Gauge Special Options
Heavy Duty
Gauge Primary Range Smallest Graduation
100
Case Color
Metallic
Required Gauge Adapter
No
Calibration Certificate Included
No
Smallest Graduation
100 psi
Graduations
1000 psi
Includes
Vent Plug
Gauge Application
Process
Socket Material
316 Stainless Steel
Case Material
Stainless Steel
Wetted Materials
Stainless Steel
Connection Type
MNPT
Standards
ASME
Pressure Range Type
Pressure
Primary Scale Numeric Increments
1,000
Dial Color
White
Accuracy Scale
Full Scale
Bezel Mounting Type
Removable
Vibration Resistance
Field-Fillable
Pressure Gauge Type
Industrial Pressure Gauge
Pointer Color
Black
Freeze Resistant Movement
No
Removable Bezel
Yes
Cleaned for Oxygen Service
No
Sensor Material
316 Stainless Steel
Pointer Material
Aluminum
Case Construction
Welded Joint
Bezel Material
Stainless Steel
Non-Sparking
No
Accuracy Grade
ASME B40.100 Grade 1A
Includes Calibration Certificate
No
Dry Dampening Feature
None
Pointer Characteristics
Adjustable
Scale Type
Single
Primary Scale Minor Graduations
100
Process Connection Gender
Male
Gauge Case Liquid
None
Ambient Operating Temperature Range
-30 Degrees to 180 Degrees F
Field Fillable
Yes
Includes Mounting Hardware
No
Includes Vent Plug
Yes
Maximum Pressure
10000
Operating Temperature Range
-30 Degrees to 180 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Compatible with Series
6000
NEMA Enclosure Rating
No Enclosure
Secondary Scale Units
bar
Process Media Temperature - Maximum
140 Degrees F
Primary Scale Pressure Measurement - Maximum
10,000 psi
Operating Temperature - Minimum
-30 Degrees F
Compatible with Brand
Universal
Case Liquid
None
Process Media Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
180 Degrees F
Compatible Series
6000

Description

Industrial Pressure Gauge, Nominal Dial Size 6 in, Accuracy +/-1.0 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Laminated Safety Glass, Process Connection Size 1/4 in, Field Fillable Yes, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 10,000, Dry Dampening Feature None, Vibration Resistance Field-Fillable, Dial Color White

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products