Industrial Pressure Gauge, 0 to 1,500 psi, 6 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # 6001-4LN
  • Zoro # G0315710
product price: 
$
182.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
6 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6001-4LN
Zoro #
G0315710
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
6 in
Length
8.41"
Nominal Dial Size
6 in
Manufacturer Warranty Length
1 yr
Case Diameter
6.75 in
Case Depth
2.05 in
Nominal Dial Diameter
6 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
General Purpose
Gauge Case Material
Stainless Steel
Series
6000
Lens Material
Laminated Safety Glass
Primary Pressure Range
0 to 1,500
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Primary Range Smallest Graduation
10
Case Color
Metallic
Gauge Application
Process
Calibration Certificate Included
No
Gauge Primary Range Numbered Graduations
200
Graduations
200 psi
Smallest Graduation
10 psi
Required Gauge Adapter
No
Includes
Vent Plug
Gauge Special Options
Heavy Duty
Case Material
Stainless Steel
Socket Material
316 Stainless Steel
Wetted Materials
Stainless Steel
Standards
ASME
Connection Type
MNPT
Case Construction
Welded Joint
Gauge Case Liquid
None
Dial Color
White
Field Fillable
Yes
Process Connection Gender
Male
Pointer Characteristics
Adjustable
Pressure Gauge Type
Industrial Pressure Gauge
Primary Scale Minor Graduations
10
Bezel Mounting Type
Removable
Cleaned for Oxygen Service
No
Sensor Material
316 Stainless Steel
Bezel Material
Stainless Steel
Freeze Resistant Movement
No
Scale Type
Single
Vibration Resistance
Field-Fillable
Dry Dampening Feature
None
Includes Mounting Hardware
No
Pointer Material
Aluminum
Accuracy Grade
ASME B40.100 Grade 1A
Primary Scale Numeric Increments
200
Accuracy Scale
Full Scale
Pointer Color
Black
Removable Bezel
Yes
Includes Vent Plug
Yes
Includes Calibration Certificate
No
Pressure Range Type
Pressure
Non-Sparking
No
Ambient Operating Temperature Range
-30 Degrees to 180 Degrees F
Maximum Pressure
1,500 psi
Operating Temperature Range
-30 Degrees to 180 Degrees F
Secondary Scale Units
bar
Case Liquid
None
Primary Scale Pressure Measurement - Minimum
0 psi
Compatible with Series
6000
NEMA Enclosure Rating
No Enclosure
Compatible with Brand
Universal
Primary Scale Pressure Measurement - Maximum
1,500 psi
Operating Temperature - Maximum
180 Degrees F
Process Media Temperature - Maximum
140 Degrees F
Process Media Temperature - Minimum
-40 Degrees F
Operating Temperature - Minimum
-30 Degrees F
Compatible Series
6000

Description

Industrial Pressure Gauge, Nominal Dial Size 6 in, Accuracy +/-1.0 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Laminated Safety Glass, Process Connection Size 1/4 in, Field Fillable Yes, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 1,500, Dry Dampening Feature None, Vibration Resistance Field-Fillable, Dial Color White

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.