Industrial Pressure Gauge, 0 to 500 psi, 4 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # 201L-404J
  • Zoro # G8654536
product price: 
$
39.15
/ea

Key Features

Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
201L-404J
Zoro #
G8654536
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
4 in
Length
5.21"
Manufacturer Warranty Length
1 yr
Nominal Dial Size
4 in
Case Depth
1.75 in
Case Diameter
4.29 in
Nominal Dial Diameter
4 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
General Purpose
Gauge Case Material
Stainless Steel
Series
201L
Lens Material
Polycarbonate
Primary Pressure Range
0 to 500
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Required Gauge Adapter
No
Graduations
100 psi
Gauge Primary Range Numbered Graduations
100
Includes
Vent Plug
Gauge Filled With
Glycerin
Gauge Primary Range Smallest Graduation
10
Gauge Application
Glycerine Filled for Added Durability in Applications Where Vibration or Pulsation is Present
Calibration Certificate Included
No
Case Color
Metallic
Smallest Graduation
10 psi
Socket Material
Copper Alloy
Case Material
Stainless Steel
Wetted Materials
Copper
Connection Type
MNPT
Standards
ASME
Dial Color
White
Secondary Pressure Range
0 to 34.5
Primary Scale Numeric Increments
100
Removable Bezel
No
Cleaned for Oxygen Service
No
Secondary Scale Units
bar
Non-Sparking
No
Process Connection Gender
Male
Gauge Case Liquid
Glycerin
Dry Dampening Feature
None
Includes Calibration Certificate
No
Includes Vent Plug
Yes
Freeze Resistant Movement
No
Includes Mounting Hardware
No
Bezel Material
Stainless Steel
Accuracy Scale
Full Scale
Accuracy Grade
ASME B40.100 Grade 1A
Field Fillable
No
Pressure Range Type
Pressure
Bezel Mounting Type
Fixed
Primary Scale Minor Graduations
10
Dial Face Material
Aluminum
Pointer Material
Aluminum
Ambient Operating Temperature Range
30 Degrees to 160 Degrees F
Pointer Color
Black
Pressure Gauge Type
Industrial Pressure Gauge
Vibration Resistance
Liquid-Filled
Scale Type
Dual
Sensor Material
Copper Alloy
Maximum Pressure
500
Operating Temperature Range
30 Degrees to 160 Degrees F
Secondary Scale Pressure Measurement - Minimum
0 bar
Compatible with Series
201L
Operating Temperature - Minimum
30 Degrees F
Process Media Temperature - Minimum
30 Degrees F
Secondary Scale Pressure Measurement - Maximum
34.5 bar
Primary Scale Pressure Measurement - Maximum
500 psi
Case Liquid
Glycerin
Operating Temperature - Maximum
160 Degrees F
Secondary Scale Vacuum Measurement - Minimum
0 bar
Compatible with Brand
Universal
Process Media Temperature - Maximum
160 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
NEMA Enclosure Rating
No Enclosure
Compatible Series
201L

Description

Industrial Pressure Gauge, Nominal Dial Size 4 in, Accuracy +/-1.0 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 500, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.