Industrial Pressure Gauge, 0 to 6,000 psi, 4 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # 201L-404S

  • Zoro # G9184104


product price:  $43.25
/ea

Key Features

Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
201L-404S
Zoro #
G9184104
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
4 in
Length
5.21"
Case Depth
1.75 in
Case Diameter
4.29 in
Nominal Dial Size
4 in
Manufacturer Warranty Length
1 yr
Nominal Dial Diameter
4 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
General Purpose
Gauge Case Material
Stainless Steel
Series
201L
Lens Material
Polycarbonate
Primary Pressure Range
0 to 6,000
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Primary Range Smallest Graduation
100
Smallest Graduation
100 psi
Graduations
1000 psi
Calibration Certificate Included
No
Gauge Application
Glycerine Filled for Added Durability in Applications Where Vibration or Pulsation is Present
Case Color
Metallic
Includes
Vent Plug
Gauge Filled With
Glycerin
Gauge Primary Range Numbered Graduations
1000
Required Gauge Adapter
No
Socket Material
Copper Alloy
Case Material
Stainless Steel
Standards
ASME
Connection Type
MNPT
Wetted Materials
Copper
Bezel Mounting Type
Fixed
Pointer Color
Black
Pressure Range Type
Pressure
Scale Type
Dual
Dial Face Material
Aluminum
Secondary Scale Units
bar
Accuracy Grade
ASME B40.100 Grade 1A
Process Connection Gender
Male
Secondary Pressure Range
0 to 414
Freeze Resistant Movement
No
Cleaned for Oxygen Service
No
Accuracy Scale
Full Scale
Bezel Material
Stainless Steel
Includes Calibration Certificate
No
Removable Bezel
No
Vibration Resistance
Liquid-Filled
Primary Scale Minor Graduations
100
Primary Scale Numeric Increments
1,000
Dry Dampening Feature
None
Sensor Material
Copper Alloy
Non-Sparking
No
Includes Mounting Hardware
No
Includes Vent Plug
Yes
Pressure Gauge Type
Industrial Pressure Gauge
Gauge Case Liquid
Glycerin
Pointer Material
Aluminum
Dial Color
White
Ambient Operating Temperature Range
30 Degrees to 160 Degrees F
Field Fillable
No
Maximum Pressure
6000
Operating Temperature Range
30 Degrees to 160 Degrees F
NEMA Enclosure Rating
No Enclosure
Process Media Temperature - Minimum
30 Degrees F
Secondary Scale Pressure Measurement - Maximum
414 bar
Primary Scale Pressure Measurement - Maximum
6,000 psi
Case Liquid
Glycerin
Primary Scale Pressure Measurement - Minimum
0 psi
Operating Temperature - Maximum
160 Degrees F
Operating Temperature - Minimum
30 Degrees F
Primary Scale Vacuum Measurement - Minimum
0 psi
Compatible with Brand
Universal
Process Media Temperature - Maximum
160 Degrees F
Primary Scale Vacuum Measurement - Maximum
6,000 psi
Secondary Scale Pressure Measurement - Minimum
0 bar
Secondary Scale Vacuum Measurement - Minimum
0 bar
Compatible with Series
201L

Description

Industrial Pressure Gauge, Nominal Dial Size 4 in, Accuracy +/-1.0 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 6,000, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.