Shop PIC GAUGES

Industrial Pressure Gauge, 0 to 3,000 psi, 4 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # 201L-404P
  • Zoro # G8654554

product price: 
$
41.49
/ea

Key Features

Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
201L-404P
Zoro #
G8654554
UPC #
-
Country of Origin
China
Item
Industrial Pressure Gauge
Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
General Purpose
Gauge Case Material
Stainless Steel
Series
201L
Lens Material
Polycarbonate
Primary Pressure Range
0 to 3,000
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Smallest Graduation
50 psi
Calibration Certificate Included
No
Includes
Vent Plug
Gauge Filled With
Glycerin
Gauge Primary Range Smallest Graduation
50
Gauge Primary Range Numbered Graduations
500
Case Color
Metallic
Required Gauge Adapter
No
Gauge Application
Glycerine Filled for Added Durability in Applications Where Vibration or Pulsation is Present
Graduations
500 psi
Socket Material
Copper Alloy
Case Material
Stainless Steel
Wetted Materials
Copper
Connection Type
MNPT
Standards
ASME
Removable Bezel
No
Primary Scale Numeric Increments
500
Freeze Resistant Movement
No
Non-Sparking
No
Dial Face Material
Aluminum
Field Fillable
No
Includes Mounting Hardware
No
Pressure Range Type
Pressure
Ambient Operating Temperature Range
30 Degrees to 160 Degrees F
Secondary Scale Units
bar
Pointer Material
Aluminum
Bezel Material
Stainless Steel
Pressure Gauge Type
Industrial Pressure Gauge
Pointer Color
Black
Includes Calibration Certificate
No
Dry Dampening Feature
None
Bezel Mounting Type
Fixed
Gauge Case Liquid
Glycerin
Cleaned for Oxygen Service
No
Primary Scale Minor Graduations
50
Scale Type
Dual
Vibration Resistance
Liquid-Filled
Sensor Material
Copper Alloy
Accuracy Scale
Full Scale
Includes Vent Plug
Yes
Process Connection Gender
Male
Accuracy Grade
ASME B40.100 Grade 1A
Secondary Pressure Range
0 to 207
Dial Color
White
Maximum Pressure
3000
Operating Temperature Range
30 Degrees to 160 Degrees F
Secondary Scale Vacuum Measurement - Minimum
0 bar
Secondary Scale Pressure Measurement - Minimum
0 bar
Operating Temperature - Minimum
30 Degrees F
Process Media Temperature - Minimum
30 Degrees F
Operating Temperature - Maximum
160 Degrees F
Compatible with Brand
Universal
Secondary Scale Pressure Measurement - Maximum
207 bar
Case Liquid
Glycerin
NEMA Enclosure Rating
No Enclosure
Compatible with Series
201L
Primary Scale Pressure Measurement - Maximum
3,000 psi
Process Media Temperature - Maximum
160 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Compatible Series
201L
For Use With
201L

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
4 in
Length
5.21"
Case Diameter
4.29 in
Case Depth
1.75 in
Nominal Dial Size
4 in
Manufacturer Warranty Length
1 yr
Nominal Dial Diameter
4 in

Description

Industrial Pressure Gauge, Nominal Dial Size 4 in, Accuracy +/-1.0 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 3,000, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.