Industrial Pressure Gauge, 0 to 60 psi, 4 in Dial, 1/2 in NPT, Bottom Location

  • Mfr # PRO-311D-402D

  • Zoro # G8654721


product price:  $92.19
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Size
1/2 in
Process Connection Type
NPT
Dial Size (In.)
4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PRO-311D-402D
Zoro #
G8654721
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/2 in
Dial Size (In.)
4 in
Length
5.4"
Case Diameter
4.02 in
Case Depth
2.59 in
Manufacturer Warranty Length
1 yr
Nominal Dial Size
4 in
Nominal Dial Diameter
4 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
General Purpose
Gauge Case Material
Stainless Steel
Series
4000
Lens Material
Laminated Safety Glass
Primary Pressure Range
0 to 60
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Includes
Vent Plug
Required Gauge Adapter
No
Smallest Graduation
0.5 psi
Gauge Application
Process
Graduations
5 psi
Gauge Primary Range Smallest Graduation
0.5
Calibration Certificate Included
No
Gauge Special Options
Heavy Duty
Case Color
Metallic
Socket Material
316 Stainless Steel
Case Material
Stainless Steel
Wetted Materials
Stainless Steel
Standards
ASME
Connection Type
MNPT
Includes Mounting Hardware
No
Pressure Gauge Type
Industrial Pressure Gauge
Process Connection Gender
Male
Bezel Material
Stainless Steel
Pointer Material
Aluminum
Accuracy Scale
Full Scale
Ambient Operating Temperature Range
-30 Degrees to 180 Degrees F
Pressure Range Type
Pressure
Includes Vent Plug
Yes
Dry Dampening Feature
None
Vibration Resistance
Field-Fillable
Dial Color
White
Case Construction
Welded Joint
Includes Calibration Certificate
No
Pointer Characteristics
Adjustable
Cleaned for Oxygen Service
No
Non-Sparking
No
Scale Type
Single
Primary Scale Numeric Increments
5
Accuracy Grade
ASME B40.100 Grade 1A
Field Fillable
Yes
Freeze Resistant Movement
No
Sensor Material
316 Stainless Steel
Removable Bezel
Yes
Bezel Mounting Type
Removable
Gauge Case Liquid
None
Pointer Color
Black
Primary Scale Minor Graduations
0.5
Maximum Pressure
60
Operating Temperature Range
-30 Degrees to 180 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Secondary Scale Units
bar
Case Liquid
None
Compatible with Series
4000
Primary Scale Pressure Measurement - Maximum
60 psi
Primary Scale Vacuum Measurement - Minimum
0 psi
Compatible with Brand
Universal
Primary Scale Vacuum Measurement - Maximum
60 psi
NEMA Enclosure Rating
No Enclosure
Operating Temperature - Maximum
180 Degrees F
Process Media Temperature - Maximum
180 Degrees F
Operating Temperature - Minimum
-30 Degrees F
Process Media Temperature - Minimum
-30 Degrees F

Description

Industrial Pressure Gauge, Nominal Dial Size 4 in, Accuracy +/-1.0 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Laminated Safety Glass, Process Connection Size 1/2 in, Field Fillable Yes, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 60, Dry Dampening Feature None, Vibration Resistance Field-Fillable, Dial Color White

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.