Industrial Pressure Gauge, 0 to 600 psi, 1 1/2 in Dial, 1/8 in NPT, Bottom Location

  • Mfr # 101D-158K

  • Zoro # G7286309


product price:  $4.19
/ea
Sold in multiples of 3 for $12.57

Key Features

Accuracy
+/-3-2-3%
Process Connection Location
Bottom
Process Connection Size
1/8 in
Process Connection Type
NPT
Dial Size (In.)
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
101D-158K
Zoro #
G7286309
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/8 in
Dial Size (In.)
1 1/2 in
Nominal Dial Size
1 1/2 in
Case Depth
0.93 in
Case Diameter
1.64 in
Manufacturer Warranty Length
1 yr
Nominal Dial Diameter
1 1/2 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
General Purpose
Gauge Case Material
Stainless Steel
Series
101D
Lens Material
Plastic
Primary Pressure Range
0 to 600
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Application
Corrosion-Resistant Case
Gauge Primary Range Numbered Graduations
100
Gauge Primary Range Smallest Graduation
100
Socket Material
Copper Alloy
Case Color
Black
Gauge Secondary Range Values
0 to 40
Graduations
100 psi
Case Material
Stainless Steel
Calibration Certificate Included
No
Includes
Vent Plug
Standards
ASME
Connection Type
MNPT
Gauge Case Liquid
None
Pressure Range Type
Pressure
Accuracy Scale
Mid-Scale
Process Connection Gender
Male
Pressure Gauge Type
Industrial Pressure Gauge
Secondary Scale Units
bar
Pointer Material
Aluminum
Bezel Material
Chrome Plated Steel
Scale Type
Dual
Field Fillable
No
Secondary Pressure Range
0 to 41
Removable Bezel
No
Vibration Resistance
None
Accuracy Grade
ASME B40.100 Grade B
Dial Face Material
Aluminum
Freeze Resistant Movement
No
Cleaned for Oxygen Service
No
Pointer Color
Black
Primary Scale Minor Graduations
100
Dry Dampening Feature
None
Dial Color
White
Includes Calibration Certificate
No
Includes Mounting Hardware
No
Sensor Material
Copper Alloy
Includes Vent Plug
No
Bezel Mounting Type
Fixed
Ambient Operating Temperature Range
-50 Degrees to 160 Degrees F
Non-Sparking
No
Operating Temperature Range
-50 Degrees to 160 Degrees F
Secondary Scale Vacuum Measurement - Maximum
40 bar
Secondary Scale Pressure Measurement - Maximum
41 bar
Operating Temperature - Minimum
-50 Degrees F
Compatible with Brand
Universal
Primary Scale Vacuum Measurement - Minimum
0 psi
NEMA Enclosure Rating
No Enclosure
Process Media Temperature - Maximum
180 Degrees F
Primary Scale Pressure Measurement - Maximum
600 psi
Primary Scale Pressure Measurement - Minimum
0 psi
Primary Scale Vacuum Measurement - Maximum
600 psi
Secondary Scale Vacuum Measurement - Minimum
0 bar
Process Media Temperature - Minimum
-30 Degrees F
Compatible with Series
101D
Case Liquid
None
Operating Temperature - Maximum
160 Degrees F
Secondary Scale Pressure Measurement - Minimum
0 bar

Description

Industrial Pressure Gauge, Nominal Dial Size 1 1/2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Plastic, Process Connection Size 1/8 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 600, Dry Dampening Feature None, Vibration Resistance None, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.