Industrial Pressure Gauge, 0 to 600 psi, 2 1/2 in Dial, 1/4 in BSPT, Bottom Location

  • Mfr # SEP-101D-254K-BSPT

  • Zoro # G7286738


product price:  $3.85
/ea

Key Features

Accuracy
+/-3-2-3%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
BSPT
Application
Commercial
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SEP-101D-254K-BSPT
Zoro #
G7286738
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Case Diameter
2.09 in
Nominal Dial Size
2 1/2 in
Manufacturer Warranty Length
1 yr
Case Depth
1.14 in
Nominal Dial Diameter
2 1/2 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Location
Bottom
Process Connection Type
BSPT
Application
Commercial
Gauge Case Material
Steel
Series
SEP 100
Lens Material
Plastic
Primary Pressure Range
0 to 600
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Primary Range Smallest Graduation
100
Gauge Application
General-Purpose Case
Case Material
Steel
Includes
Plastic Case
Calibration Certificate Included
No
Socket Material
Copper Alloy
Graduations
100 psi
Case Color
Black
Gauge Secondary Range Values
0 to 40
Gauge Primary Range Numbered Graduations
100
Standards
ASME
Connection Type
BSPT
Includes Calibration Certificate
No
Secondary Scale Units
bar
Accuracy Grade
ASME B40.100 Grade B
Freeze Resistant Movement
No
Non-Sparking
No
Primary Scale Minor Graduations
100
Dry Dampening Feature
None
Secondary Pressure Range
0 to 41
Field Fillable
No
Includes Mounting Hardware
No
Includes Vent Plug
No
Ambient Operating Temperature Range
-40 Degrees to 140 Degrees F
Gauge Case Liquid
None
Removable Bezel
No
Sensor Material
Copper Alloy
Cleaned for Oxygen Service
No
Dial Color
White
Vibration Resistance
None
Pointer Material
Aluminum
Scale Type
Dual
Pointer Color
Black
Process Connection Gender
Male
Pressure Gauge Type
Industrial Pressure Gauge
Pressure Range Type
Pressure
Primary Scale Numeric Increments
100
Accuracy Scale
Mid-Scale
Operating Temperature Range
-50 Degrees to 160 Degrees F
NEMA Enclosure Rating
No Enclosure
Primary Scale Pressure Measurement - Maximum
600 psi
Primary Scale Vacuum Measurement - Minimum
0 psi
Secondary Scale Pressure Measurement - Maximum
41 bar
Compatible with Brand
Universal
Primary Scale Pressure Measurement - Minimum
0 psi
Compatible with Series
SEP 100
Secondary Scale Pressure Measurement - Minimum
0 bar
Operating Temperature - Maximum
140 Degrees F
Secondary Scale Vacuum Measurement - Minimum
0 bar
Primary Scale Vacuum Measurement - Maximum
600 psi
Process Media Temperature - Minimum
-40 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Secondary Scale Vacuum Measurement - Maximum
40 bar
Process Media Temperature - Maximum
140 Degrees F
Case Liquid
None

Description

Industrial Pressure Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material Steel, Process Connection Type BSPT, Process Connection Gender Male, Lens Material Plastic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 600, Dry Dampening Feature None, Vibration Resistance None, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge, Liquid-Filled Case No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.